Authorized Distributor of WHEELER-REX

WHEELER-REX

Wheeler-Rex catalogue includes a comprehensive line of pipe cutters, threading, grooving tools, pumps, vises, fire-hose testers, shut-off tools, drilling & tapping tools and wrenches. The brand's hydrostatic test pumps are used to measure the strength of pressure vessels, pipelines, plumbing lines and sprinkler systems by applying pressure above their operating level. They have a flow rate of 10 GPM and feature glycerine-filled gauges to withstand high-temperature fluids, ensuring long service life. Wheeler-Rex hydraulic pipe cutters have forged steel jaws and hardened steel chains for structural rigidity and durability. These pipe cutters have a working pressure ranging from 900 to 9000 PSI and an oil capacity of 1 quartz.

See More

Request a Quote

WHEELER-REX Parts

Parts(24 Products)

WHEELER-REX Pipe and Tubing Cutters

Pipe and Tubing CuttersUsed to cut plastic / metal / concrete pipes and tubes into parts of desired lengths. Feature a hydraulic pump for exerting large amount of force and a chain for exhibiting squeeze & pop action around the pipe while pumping. Capable of generating pressures up to 9700 PSI(37 Products)

WHEELER-REX Hydraulic Pipe Cutters

Hydraulic Pipe CuttersUsed to cut cast iron and concrete pipes with diameters ranging from 2 to 36 inches; operate on hydraulic pumps and perform "squeeze and pop" cutting action (26 Products)

WHEELER-REX Fire Hose Testers

Fire Hose Testers(4 Products)

WHEELER-REX Socket Sets

Socket Sets(11 Products)

WHEELER-REX Pump Hose Kits

Pump Hose Kits(5 Products)

WHEELER-REX Sockets

Sockets(16 Products)

WHEELER-REX Hand Truck Accessories

Hand Truck AccessoriesIncludes replacement blades for use with the 9015 Hand-Operated Plastic Pipe Beveler to replace old and worn-out blades (4 Products)

WHEELER-REX Chains

Chains(9 Products)

WHEELER-REX Nuts and Washers

Nuts and Washers(9 Products)

WHEELER-REX Extension Springs

Extension Springs(8 Products)

WHEELER-REX Valve Accessories

Valve Accessories(6 Products)

WHEELER-REX Taps

Taps(4 Products)

WHEELER-REX PAPR Accessories

PAPR Accessories(2 Products)

WHEELER-REX Sealants

Sealants(2 Products)

WHEELER-REX Conduit Fittings

Conduit Fittings(1 Product)

WHEELER-REX Hydraulic High Pressure Hose Assy.

Hydraulic High Pressure Hose Assy.Hydraulic hose assemblies (20 ft) with flat face male and female quick disconnect hose ends for use with 4624 and 4628 Pipe Masters. Feature a maximum operating pressure of 3000 psi and an inside hose diameter of 3/8 inches (1 Product)

WHEELER-REX Hydraulic Valves

Hydraulic Valves(1 Product)

WHEELER-REX Power Unit

Power Unit(1 Product)

WHEELER-REX Strap Wrenches

Strap Wrenches(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Wheeler-Rex MPNs cross individual references to the equivalent RIDGID, Westward and Apollo model numbers. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Wheeler-Rex products available.

Shipping

These Wheeler-Rex products are large in size. They require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Wheeler-rex

Wheeler-Rex catalogue includes a comprehensive line of pipe cutters, threading, grooving tools, pumps, vises, fire-hose testers, shut-off tools, drilling & tapping tools and wrenches. The brand's hydrostatic test pumps are used to measure the strength of pressure vessels, pipelines, plumbing lines and sprinkler systems by applying pressure above their operating level. They have a flow rate of 10 GPM and feature glycerine-filled gauges to withstand high-temperature fluids, ensuring long service life. Wheeler-Rex hydraulic pipe cutters have forged steel jaws and hardened steel chains for structural rigidity and durability. These pipe cutters have a working pressure ranging from 900 to 9000 PSI and an oil capacity of 1 quartz.

Major Trade Names

ARCTIC POLAR SYSTEM pipe freezing kits

ARCTIC POLAR SYSTEM pipe freezing kits

The brand's ARCTIC POLAR SYSTEM pipe freezing kits can quickly create an ice blockage in static water lines, eliminating the need to empty the system for repairing. They feature ice plugs that can easily be renewed and last for 15 to 20 minutes. They are equipped with jackets for double freezing of ...

quantity and a scale for correct measurement, ensuring economical operation. These kits come with a carrying case for easy transportation.

No-Hub Coupling Wrenches

No-Hub Coupling Wrenches

Wheeler-Rex's NO-HUB coupling wrenches are used to loosen or tighten couplings quickly and conveniently. They feature an automatic clutch in torque heads to prevent under & over-tightening. These wrenches are compatible with most 3/8 inch reversible electric drills.

Frequently Asked Questions

How do I select the right Wheeler-Rex hydrostatic test pump for my application?

To select the appropriate Wheeler-Rex hydrostatic test pump, several factors, such as maximum pressure, flow rate, required system size and discharge hose length, need to be considered.

How to install and operate these Wheeler-Rex hydrostatic test pumps?

These hydrostatic test pumps should be linked to a water source and the discharge hose must be attached to the system being tested. Turn on the pump and adjust the pressure with the regulator valve. For each hydrostatic test pump model, Wheeler-Rex provides installation and operation instructions.

What are Wheeler-Rex fire-hose testers and what are they used for?

Wheeler-Rex fire-hose testers are created to evaluate the effectiveness and consistency of fire hoses employed in firefighting activities. These testers use water to increase the pressure in the hose to a specified level and verify for any leakage or other issues.

How can I maintain a Wheeler-Rex hydraulic pipe cutter?

These Wheeler-Rex hydraulic pipe cutters have low maintenance requirements. Users should inspect the cutting blades regularly and replace them when necessary. Check for leaks and the hydraulic fluid should be changed periodically.