TRIPP LITE

Tripp Lite is an ISO 9001:2015 certified manufacturer of electrical products needed to power and connect PCs and electronic gadgets. Its extensive product range includes UPS systems, outlet strips, inverters, UPS batteries, fibre optic cables, isolation transformers, power conditioners, portable air conditioners and related accessories. Available in different power ratings, the Tripp Lite UPS is a power backup solution suitable for personal computers and internetworking equipment. Raptor Supplies offers a wide range of RoHS-complaint Tripp Lite products meeting your specific power backup and equipment protection requirements.

See More

Request a Quote

TRIPP LITE Audio-Video Splitters Connectors and Adapters

Audio-Video Splitters Connectors and Adapters (10 Products) Includes display extender receivers & transmitters, SVGA connector kits, local transmitter units and video / audio extenders designed for accepting DVI, HDMI, RCA, SVGA and 3.5 mm / Cat5e/6 VGA cables. Available in plug & play and wall plate installation options

TRIPP LITE Bench Single Output DC Power Supplies

Bench Single Output DC Power Supplies (5 Products) PR Series DC power supplies used for converting standard 120 VAC, 60 Hz power into regulated 13.8 VDC power. Provide voltage regulation within + / -0.5V while maintaining the output voltage at 0 - 95 percent of full load. Suitable for use with sensitive communication receivers

TRIPP LITE Fiber Optic Cable

Fiber Optic Cable (12 Products) Multimode patch cables made from 62.5 / 125 duplex (zipcord) fibreglass, ideal for LAN applications. Feature bevelled edge on ends of glass to allow easy plug insertion. Available in LC/SC, SC/SC, LC/LC & LC/ST connector types

TRIPP LITE Audio-Video Cables

Audio-Video Cables (3 Products) Versatile trunk cables capable of pulling through conduits or confined spaces using an integrated pull tab. Feature triple-shielded construction with 75 ohm coax conductors for RGBHV signals supporting resolutions up to 1600 x 1200

TRIPP LITE Cabinet Accessory

Cabinet Accessory (4 Products) Heavy-duty caster kits comprising 4 pieces of rolling caster wheels, each rated at 550 lb for moving rack enclosures, 4-post open frame racks or wall mountings over short distances

About TRIPP LITE

Tripp Lite is an ISO 9001:2015 certified manufacturer of electrical products needed to power and connect PCs and electronic gadgets. Its extensive product range includes UPS systems, outlet strips, inverters, UPS batteries, fibre optic cables, isolation transformers, power conditioners, portable air conditioners and related accessories. Available in different power ratings, the Tripp Lite UPS is a power backup solution suitable for personal computers and internetworking equipment. Raptor Supplies offers a wide range of RoHS-complaint Tripp Lite products meeting your specific power backup and equipment protection requirements.