Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO CSF00027 Heater 240v 25-1/2 Inch Length 1200 Degree F | AC3XGM 2XEC2

TEMPCO CSF00027 Heater 240v 25-1/2 Inch Length 1200 Degree F

Item: AC3XGM Model: CSF00027Cross Ref: 2XEC2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFinned Strip Heater
Element Width1 1/2"
FinishNickel Plated
H X W Across Fins1 3/8" x 2"
IncludesMounting Tabs
MaterialSteel
Max. Sheath Temp.1200°F
Mounting Dimension24 1/2"
Mounting TypeSurface Mount
Overall Length25 1/2"
Phase1
Screw Thread Size#10-32
Slotted Hole Length1/2"
Slotted Hole Width5/16"
TerminalsParallel
Voltage240V AC
Watt Density31 W/sq. in.
Wattage2400 W
Screw Size10-32
Sheath Material304 Stainless Steel
StandardsUL RECOGNIZED

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)3.49
Ship length (cm)64.77
Ship width (cm)5.08
HS code8516808000
Country of OriginUS

Product Details:

    • Slotted Hole Length (1/2")
    • Slotted Hole Width (5/16")

Product Variants

ProductModelVoltageTerminalsOverall LengthMounting DimensionWatt DensityWattagePhaseElement WidthPrice
TEMPCO CSF00530 Heater 120v 25-1/2 Inch Length 1200 Degree F | AC2UMK 2MXF3 CSF00530120V ACEach End25 1/2"24 1/2"22 W/sq. in.1500 W11 1/2"€148.08
TEMPCO CSF00531 Heater 240v 25-1/2 Inch Length 1200 Degree F | AC2UMM 2MXF5 CSF00531240V ACEach End25 1/2"24 1/2"22 W/sq. in.1500 W11 1/2"€150.76
TEMPCO CSF00165 Heater 240v 25-1/2 Inch Length 1200 Degree F | AC2UMP 2MXF7 CSF00165240V ACEach End25 1/2"24 1/2"35 W/sq. in.2400 W11 1/2"€150.99
TEMPCO CSF00167 Heater 240v 26-3/4 Inch Length 1200 Degree F | AC2UMR 2MXF9 CSF00167240V ACEach End26 3/4"25 3/4"34 W/sq. in.-11 1/2"€157.20
TEMPCO CSF00532 Heater 240v 30-1/2 Inch Length 1200 Degree F | AC2UMU 2MXG2 CSF00532240V ACEach End30 1/2"29 1/2"21 W/sq. in.1800 W11 1/2"€180.73
TEMPCO CSF00533 Heater 240v 33-1/2 Inch Length 1200 Degree F | AC2UMW 2MXG4 CSF00533240V ACEach End33 1/2"32 1/2"21 W/sq. in.2100 W11 1/2"€195.88
TEMPCO CSF00178 Heater 240v 33-1/2 Inch Length 1200 Degree F | AC2UMY 2MXG6 CSF00178240V ACEach End33 1/2"32 1/2"32 W/sq. in.3150 W11 1/2"€195.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO CSF00027 Heater 240v 25-1/2 Inch Length 1200 Degree F
€168.60 /unit