Authorized Distributor of HASSAY SAVAGE CO.

HASSAY SAVAGE CO.

Hassay Savage's extensive catalogue includes keyway broaches, internal rotary broaches, keyway broach bushings, rotary broach holders, keyway broach shims and rotary broach holder accessories. The brand's keyway broach sets create precise keyways in bore holes of washers, gears, pulleys and shaft-mounted components for metalworking applications. They have heat-treated, high-speed steel construction to minimise wear. These kits include plain bushings, broaches & storage / carrying cases. Hassay Savage keyway broach shims are placed between the broach and bushing to allow the broach to cut deep slots. They are used with multiple-pass keyway broaches to compensate for the thickness removed during cutting.

See More

Request a Quote

HASSAY SAVAGE CO. Keyway Broach Bushings

Keyway Broach BushingsCollard and plain bushings made of high-speed steel used to keep a keyway broach aligned properly and ensure rigid and accurate keyway cutting. Available in different broach styles and metric / SAE sizes (122 Products)

HASSAY SAVAGE CO. Keyway Broach Shims

Keyway Broach ShimsAre placed between the broach and bushing, and allow the broach to cut deep slots. Used with multiple-pass keyway broaches to compensate for the thickness removed during cutting (32 Products)

HASSAY SAVAGE CO. Internal Rotary Broaches

Internal Rotary BroachesHigh-speed steel rotary broaches used with screw, CNC and swiss machines for high precision cutting. Can cut square and hex shapes in blind holes and are available in different metric / imperial sizes and lengths (110 Products)

HASSAY SAVAGE CO. Rotary Broach Holders

Rotary Broach HoldersUsed with rotary broaches during cutting to maintain consistent process control during operation. Help place the broach tool at a 1-degree angle relative to the centreline of workpiece (8 Products)

HASSAY SAVAGE CO. Rotary Broach Holder Accessories

Rotary Broach Holder AccessoriesIncludes a variety of set plugs in sizes ranging from 1/2 to 5/8 inches and having shank diameters of 0.5 inches, 0.75 inches and 8 mm. Used with rotary broach holders (14 Products)

HASSAY SAVAGE CO. Keyway Broach Sets

Keyway Broach SetsKeyway broach kits including broaches, bushings and shims in a plastic case; used with hand and hydraulic arbor presses to cut high-precision keyways. Available in different broach styles and keyway cutting sizes (6 Products)

HASSAY SAVAGE CO. Keyway Broaches

Keyway BroachesKeyway and standard broaches that push through the material to create precise keyway-shaped holes. Constructed using high-speed steel and available in square, hex and other hole shapes (146 Products)

Things To Consider

Shipping

These Hassay Savage products are small in size. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Hassay Savage Co.

Hassay Savage's extensive catalogue includes keyway broaches, internal rotary broaches, keyway broach bushings, rotary broach holders, keyway broach shims and rotary broach holder accessories. The brand's keyway broach sets create precise keyways in bore holes of washers, gears, pulleys and shaft-mounted components for metalworking applications. They have heat-treated, high-speed steel construction to minimise wear. These kits include plain bushings, broaches & storage / carrying cases. Hassay Savage keyway broach shims are placed between the broach and bushing to allow the broach to cut deep slots. They are used with multiple-pass keyway broaches to compensate for the thickness removed during cutting.

Frequently Asked Questions

What are the benefits of using Hassay Savage keyway broaches?

The brand's keyway broaches are designed for precision & accuracy and can produce keyway slots with tight tolerances and a high degree of repeatability. They are also durable and long-lasting, providing reliable performance even in high-volume production environments.

How are Hassay Savage keyway broaches used?

The brand's keyway broaches are used in a broaching machine, which uses a pulling motion to draw the broach through the workpiece. The broach cuts the keyway slot as it is pulled through the workpiece and the finished keyway conforms to the precise dimensions of the broach.

What is the use of Hassay Savage rotary broach holders?

The brand's rotary broach holders help users to place the broach tool at a 1-degree angle relative to the centreline of the workpiece to obtain precise cuts.