Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE CHASE 612000-3000 Cylindrical Reaction Flask, 3000ml Capacity, Borosilicate Glass | CH9ZDK

KIMBLE CHASE 612000-3000 Cylindrical Reaction Flask, 3000ml Capacity, Borosilicate Glass

Item: CH9ZDK Model: 612000-3000Cross Ref: 52NJ12
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

Astm SpecificationASTM E438
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body Diameter101.6 mm
Body MaterialBorosilicate Glass
Capacity - Ml3L
Capacity - Oz101 fl. oz.
ClarityTransparent
Closure MaterialNo Closure
Closure StyleIncludes Closure: No
Flask TypeReaction
Glassware ClassA
GraduatedNo
Includes ClosureNo
Neck StyleStraight
Overall Height370 mm
ShapeCylindrical
Special FeaturesAccepts Clamp 613750-0000, Accepts PTFE Blade 789030-0022
StandardsASTM E438
Sterile/non-sterileNon-Sterile
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 2.025

Product Variants

ProductModelMPNPrice
KIMBLE CHASE 612000-0500 Cylindrical Reaction Flask, 500ml Capacity, Borosilicate Glass | CH9ZDH 612000-0500612000-0500€332.08
KIMBLE CHASE 612000-1000 Cylindrical Reaction Flask, 1000ml Capacity, Borosilicate Glass | CH9ZDJ 612000-1000612000-1000€342.19
KIMBLE CHASE 612000-1500 Cylindrical Reaction Flask, 1500ml Capacity, Borosilicate Glass | CH9ZDL 612000-1500612000-1500€373.43
KIMBLE CHASE 612000-2000 Cylindrical Reaction Flask, 2000ml Capacity, Borosilicate Glass | CH9ZDM 612000-2000612000-2000€383.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 612000-3000 Cylindrical Reaction Flask, 3000ml Capacity, Borosilicate Glass