Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO NHL00106 Band Heater 900 Degree F 1 Inch Diameter 120v | AC3TAE 2VXV4

TEMPCO NHL00106 Band Heater 900 Degree F 1 Inch Diameter 120v

Item: AC3TAE Model: NHL00106Cross Ref: 2VXV4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Heater
Amps2.08A
FeaturesRust Resistant
Inside Dia.1"
Insulation MaterialMica
Max. Temp.900°F
TerminalsNone
Watt Density58 sq. in.
Wattage250 W
Width2"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)3.18
Ship length (cm)3.18
Ship width (cm)5.08
HS code8419899585
Country of OriginUS

Product Variants

ProductModelInside Dia.AmpsWattageMax. Temp.TerminalsVoltageMaterialInsulation MaterialPrice
TEMPCO NHL00100 Band Heater 1 Inch Width 900 Degree F 120v | AC3TAA 2VXU9 NHL001001"0.83A100 W900°FNone--Mica€43.39
TEMPCO NHL00102 Band Heater 1 Inch Diameter 900 Degree F 120v | AC3TAC 2VXV2 NHL001021"1.25A150 W900°FNone--Mica€40.18
TEMPCO NHL00112 Band Heater 1-1/2 Inch Diameter 1 Inch Width 120v | AC3TAG 2VXV6 NHL001121 1/2"1.25A150 W900°FNone--Mica€43.05
TEMPCO NHL00136 Band Heater 1-1/2 Inch Diameter 120v Steel | AC3TAJ 2VXV8 NHL001361 1/2"2.08A250 W900°FNone--Mica€43.39
TEMPCO NHL00120 Band Heater 900 Degree F 1-1/2 Inch Diameter | AC3TAL 2VXW1 NHL001201 1/2"2.5A300 W900°FNone--Mica€41.69
TEMPCO NHL00142 Band Heater 2 Inch Diameter 120v 900 Degree F | AC3TAN 2VXW3 NHL001422"2.5A300 W900°FNone--Mica€41.17
TEMPCO NHL00144 Band Heater 120v 2 Inch Diameter 900 Degree F | AC3TAQ 2VXW5 NHL001442"3.33A400 W900°FNone--Mica€46.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO NHL00106 Band Heater 900 Degree F 1 Inch Diameter 120v
€47.14 /unit