Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TCAR-1006 Plug Thermocouple J

Item: AE7QMD Model: TCAR-1006Cross Ref: 5ZY31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermocouple Plug
ColorBlack
Connector MaterialGlass Filled Nylon
Connector TypeGlass Filled Nylon
MaterialGlass Filled Nylon
Plug Or Connector TypeStandard
TypeJ
Body MaterialNylon-Filled Thermoplastic
For Sensor TypeType J
Plug/connector TypeStandard
Product TypeHollow Pin Plug

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)9.4
HS code8536694050
Country of OriginUS

Product Details:

    • Characteristics: Solid Pin, Rated for 350 Deg Continous and 400 Deg Intermittent

Product Variants

ProductModelTypeColorConnector TypePlug Or Connector TypeMaterialConnector MaterialPrice
TEMPCO TCAR-1007 Plug Thermocouple K | AE7QME 5ZY32 TCAR-1007KYellowGlass Filled NylonStandardGlass Filled NylonGlass Filled Nylon€14.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TCAR-1006 Plug Thermocouple J
€11.81 /unit