Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9080GS6 Push-In Terminal, Faston Connector, 20 A Current, Pass-Through, Natural | CV3WEW

SQUARE D 9080GS6 Push-In Terminal, Faston Connector, 20 A Current, Pass-Through, Natural

Item: CV3WEW Model: 9080GS6Cross Ref: 796A57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps20A
Connection TypeFaston Connector
Depth3/4"
For Conductor MaterialCopper
For Maximum Wire Size12 AWG
For Minimum Wire Size22 AWG
For Use With Mfr. Model NumberGF6B
Housing ColorNatural
Housing MaterialNylon
Length1.69"
Max. Operating Temp.257°F
Max. Voltage600V AC/DC
Min. Operating Temp.-40°F
Mounting StyleDIN, Track
Number Of Poles1
Number Of Tiers1
Rohs CompliantYes
Special FeaturesBoth UL And CSA Have The Block Rated At Up To 600V AC/DC, Linergy NEMA Sectional Terminal Blocks Are For Terminating Wires In A Control Panel And Are Designed To NEMA Standards, The Nylon Block Is Molded In Black, This Block Is UL Component Recognized For Up To 70 Amperes And CSA Certified For Up To 40 Ampere, This Terminal Block Has A Box Lug Connector For Use With Solid Or Stranded Copper Wires From #22 Through #10 AWG
TypePass Through
Width2.19"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.91
Ship length (cm)4.29
Ship width (cm)5.56
Country of OriginMX

Product Variants

ProductModelConnection TypeDepthNumber Of PolesAmpsFor Minimum Wire SizeFor Maximum Wire SizeMax. VoltageHousing ColorPrice
SQUARE D 9080GE6 Terminal Block 255 Amp | AF9FMQ 2DC71 9080GE6Screw Clamp3 8/25"1255A----€42.58
SQUARE D 9080GMB6 Terminal Block Black | AG6PWZ 3KL91 9080GMB6Screw Clamp1 18/25"1-----€3.16
SQUARE D 9080GME6 Terminal Block Gray | AG6PXA 3KL92 9080GME6Screw Clamp1 18/25"1-----€3.10
SQUARE D 9080GR6 Terminal Block 60 Amp | AG7CGY 5B358 9080GR6Screw Clamp1 18/25"160A----€3.51
SQUARE D 9080GM6 Terminal Block 30 Amp | AG7CHC 5B362 9080GM6Screw Clamp1 18/25"1-----€3.17
SQUARE D 9080GD6 Terminal Block 170 Amp | AG7CHP 5B377 9080GD6Screw Clamp2 3/25"1170A----€16.41
SQUARE D 9080GC6 Terminal Block 85 Amp | AG7CHR 5B379 9080GC6Screw Clamp1.99"185A----€8.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9080GS6 Push-In Terminal, Faston Connector, 20 A Current, Pass-Through, Natural
€4.54 /unit