Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9080GD6 Terminal Block 170 Amp | AG7CHP 5B377

SQUARE D 9080GD6 Terminal Block 170 Amp

Item: AG7CHP Model: 9080GD6Cross Ref: 5B377
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps170A
ColorNatural
Connection TypeScrew Clamp
Depth2 3/25"
Height2.71"
MaterialNylon
Min. Wire Size12 AWG
Mounting StyleDIN
Number Of Connections2
Number Of Poles1
Temp. Range-40°F to +275°F
Temp. Rating-40°F to 257°F
Terminal TypePass Through
Voltage600V AC
Width569041"

Shipping Info:

Ship weight (kg) 0.0644
Ship height (cm)1.78
Ship length (cm)6.6
Ship width (cm)5.59
HS code8536904000
Country of OriginMX

Product Details:

    • Channel Description (35mm/GH)
    • Pieces per Foot (17)

Product Variants

ProductModelConnection TypeDepthNumber Of PolesAmpsFor Minimum Wire SizeFor Maximum Wire SizeMax. VoltageHousing ColorPrice
SQUARE D 9080GE6 Terminal Block 255 Amp | AF9FMQ 2DC71 9080GE6Screw Clamp3 8/25"1255A----€42.58
SQUARE D 9080GMB6 Terminal Block Black | AG6PWZ 3KL91 9080GMB6Screw Clamp1 18/25"1-----€3.16
SQUARE D 9080GME6 Terminal Block Gray | AG6PXA 3KL92 9080GME6Screw Clamp1 18/25"1-----€3.10
SQUARE D 9080GR6 Terminal Block 60 Amp | AG7CGY 5B358 9080GR6Screw Clamp1 18/25"160A----€3.51
SQUARE D 9080GM6 Terminal Block 30 Amp | AG7CHC 5B362 9080GM6Screw Clamp1 18/25"1-----€3.17
SQUARE D 9080GC6 Terminal Block 85 Amp | AG7CHR 5B379 9080GC6Screw Clamp1.99"185A----€8.61
SQUARE D 9080GS6 Push-In Terminal, Faston Connector, 20 A Current, Pass-Through, Natural | CV3WEW 9080GS6Faston Connector3/4"120A22 AWG12 AWG600V AC/DCNatural€4.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9080GD6 Terminal Block 170 Amp
€18.23 /unit