Flat Shipping

Flat Shipping at €24.99 + VAT

PRESCO PRODUCTS CO SGBK-373 Flagging Tape Green/black 300ft x 1-3/8in | AC9TPX 3JWA8

PRESCO PRODUCTS CO SGBK-373 Flagging Tape Green/black 300ft x 1-3/8in

Item: AC9TPX Model: SGBK-373Cross Ref: 3JWA8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlagging Tape
ColorBlack, Green
MaterialPVC
Roll Length300 ft.
Roll Width1 3/8"
Thickness2 mil.

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)10.8
Ship length (cm)38.1
Ship width (cm)10.8
HS code3920435000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialGlow-in-the-darkPrice
PRESCO PRODUCTS CO SWB-373 Flagging Tape White/blue 300ft x 1-3/8in | AC9TPV 3JWA6 SWB-373Blue, White2 mil.PVC-€3.65
PRESCO PRODUCTS CO SOGBK-373 Flagging Tape Orange Glo/black 150ft 1-3/8in | AC9TQB 3JWC3 SOGBK-373Black, Orange2.5 mil.PVCYes€3.65
PRESCO PRODUCTS CO SPGW-373 Flagging Tape Pink Glo/white 150ft x 1-3/8in | AC9TQE 3JWC6 SPGW-373Pink, White2.5 mil.PVCYes€3.22
PRESCO PRODUCTS CO SRBK-373 Flagging Tape Red/black 300ft x 1-3/8 In | AC9TQG 3JWC8 SRBK-373Black, Red2 mil.PVC-€3.65
PRESCO PRODUCTS CO SWR-373 Flagging Tape White/red 300ft x 1-3/8 In | AC9TQH 3JWC9 SWR-373Red, White2 mil.PVC-€3.65
PRESCO PRODUCTS CO SWBK-373 Flagging Tape White/black 300ft x 1-3/8in | AC9TQK 3JWD2 SWBK-373Black, White2 mil.PVC-€3.65
PRESCO PRODUCTS CO SYBK-373 Flagging Tape Yellow/ Black 300 Feet x 1-3/8 In | AC9ZZZ 3LWX4 SYBK-373Black, Yellow2 mil.PVC-€3.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO SGBK-373 Flagging Tape Green/black 300ft x 1-3/8in
€4.55 /unit