Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D 9080GR6 Terminal Block 60 Amp | AG7CGY 5B358

SQUARE D 9080GR6 Terminal Block 60 Amp

Item: AG7CGY Model: 9080GR6Cross Ref: 5B358
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps60A
ColorNatural
Connection TypeScrew Clamp
Depth1 18/25"
Height1.79"
MaterialNylon
Min. Wire Size22 AWG
Mounting StyleDIN
Number Of Connections2
Number Of Poles1
Temp. Range-40°F to +275°F
Temp. Rating-40°F to 257°F
Terminal TypeSolderless Box Lug
Voltage600V AC
Width568789"
2-pole Jumper Compatibility5B366
6-pole Jumper Compatibility5B365
Compatible Grainger Part Number2DC88, 2DC89, 2DC90, 2DC93, 2DC94, 2DC96, 2DC97, 2DC99, 2DF49, 48N152, 48N164, 4KG82, 5B357, 5B361, 5B369, 5B371, 5B373
Compatible Manufacturer Model Number9080 GH21, 9080 GH31, GH10, GH11, GH136, GH200, GH210, GH220, GH236, GH336, GH52, GH60, GH62, GM6B, MH320, MH339, MH379, MHA10
Current60A
For Conductor MaterialCopper
For Fuse Diameter3 1/32"
Housing ColorNatural
Housing MaterialNylon
Mounting TypeDIN
Overall Depth0.35"
Overall Length1.82"
Overall Width1 18/25"
StandardsCE, CSA APPROVED, ROHS COMPLIANT, UL COMPONENT RECOGNIZED
Terminal Block TypeSolderless Box Lug
Terminal MaterialCopper

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)4.29
Ship length (cm)4.29
Ship width (cm)0.99
HS code8536904000
Country of OriginMX

Product Details:

    • Channel Description (35mm/GH)
    • Pieces per Foot (34)
    • 6-Pole Jumpers (5B365)

Product Variants

ProductModelConnection TypeDepthNumber Of PolesAmpsFor Minimum Wire SizeFor Maximum Wire SizeMax. VoltageHousing ColorPrice
SQUARE D 9080GE6 Terminal Block 255 Amp | AF9FMQ 2DC71 9080GE6Screw Clamp3 8/25"1255A----€42.58
SQUARE D 9080GMB6 Terminal Block Black | AG6PWZ 3KL91 9080GMB6Screw Clamp1 18/25"1-----€3.16
SQUARE D 9080GME6 Terminal Block Gray | AG6PXA 3KL92 9080GME6Screw Clamp1 18/25"1-----€3.10
SQUARE D 9080GM6 Terminal Block 30 Amp | AG7CHC 5B362 9080GM6Screw Clamp1 18/25"1-----€3.17
SQUARE D 9080GD6 Terminal Block 170 Amp | AG7CHP 5B377 9080GD6Screw Clamp2 3/25"1170A----€16.41
SQUARE D 9080GC6 Terminal Block 85 Amp | AG7CHR 5B379 9080GC6Screw Clamp1.99"185A----€8.61
SQUARE D 9080GS6 Push-In Terminal, Faston Connector, 20 A Current, Pass-Through, Natural | CV3WEW 9080GS6Faston Connector3/4"120A22 AWG12 AWG600V AC/DCNatural€4.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9080GR6 Terminal Block 60 Amp
€4.84 /unit