BALDOR D50100P Round Motor, 1750 RPM, 100 HP, DPFG, 368AT | AJ6QRH

BALDOR MOTOR D50100P SCR Drive Motor, 150/300V, 1750/2000 RPM, 100 hp, DPFG, 368AT Frame

Item: AJ6QRH Model: D50100P
In Stock

Get it by Monday, Jun 16

€55,588.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Motor
Amps158A
Brushes36024-3
ClassStock
Conduit Box PositionF1
Duty CycleContinuous
Frame368AT
Hp100 hp
Insulation ClassClass F
Max. Ambient Temp.40°C
Motor Enclosure DesignDripproof Fully Guarded
Motor Mounting PositionHorizontal
Mounting TypeRigid Base
Rpm1750/2000 RPM
Service Factor1
Voltage500V DC

Shipping Info:

Ship weight (kg) 486.9
Ship height (cm)133.35
Ship length (cm)133.35
Ship width (cm)83.82
HS code85015230
Country of OriginUS

Product Details:

    • Pcode: D

Product Variants

ProductModelHpFrameRpmBrushesVoltageMotor Enclosure DesignMounting TypeMax. Ambient Temp.Price
BALDOR D50125P Round Motor, 1750 RPM, 125 HP, DPFG, 407AT | AJ6QRQ D50125P125 hp407AT1750/2000 RPM40019-3500V DCDripproof Fully GuardedRigid Base40°C€63,932.98
BALDOR D50150P Round Motor, 1750 RPM, 150 HP, DPFG, 409AT | AJ6QRW D50150P150 hp409AT1750/2000 RPM40019-3500V DCDripproof Fully GuardedRigid Base40°C€79,711.63
BALDOR D5040P DC Drive Motor, 40 HP, 328AT, 1750, DC, 2100 RPM, DPFG | AJ6QUF D5040P40 hp328AT1750/2100 RPM28610-2500V DCDripproof Fully GuardedRigid Base40°C€30,738.96
BALDOR D5060P Round Motor, 1750 RPM, 60 HP, DPFG, 365-6AT | AJ6QUU D5060P60 hp365-6AT1750/2100 RPM36024-3500V DCDripproof Fully GuardedRigid Base40°C€41,216.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR D50100P SCR Drive Motor, 150/300V, 1750/2000 RPM, 100 hp, DPFG, 368AT Frame
€55,588.40 /unit