SPEEDAIRE 54JK64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated | CU4EGL

SPEEDAIRE 54JK64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated

Item: CU4EGL Model: 54JK64
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,039.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps22A
Asme TankYes
Compressor TypeSimplex , Tank Mounted
Control TypePressure Switch
Cylinder MaterialCast Iron
Duty CycleContinuous
Enclosure RatingOpen Drip Proof
Enclosure TypeOpen Dripproof
FinishPowder Coat
Free Air Cfm @ Max. Pressure14 CFM
Frequency60 Hz
IncludesInitial Fill Of Compressor Oil, Manual Drain Valve, Oil Site Glass, On/Off Pressure Switch, Precision Bearings, Pressure Gauge, Pressure Relief Valve
Inlet Size3/4"
Input Voltage230V AC
Lubrication TypeSplash Lubricated
Max. Operating Pressure175 psi
Max. Speed1190 RPM
Motor TypeInduction
Number Of Stages2
Off Pressure Switch Setting175 psi
On Pressure Switch Setting145 psi
Outlet GenderFemale
Outlet Size3/4"
Outlet TypeNPT
Overall Height50"
Overall Length68"
Overall Width25"
Package TypeBase Model
Phase - Electrical1
Power Output5 hp
Pump LocationTop Mount
Pump Location - Air CompressorTank Mounted
Pump Oil Capacity40 fl. oz.
Pump StyleSimplex
Pump TypeReciprocating
Sound Level84 dBA
Tank Size80 gal.
Tank StyleHorizontal
Tank Style - Air CompressorHorizontal
Tank TypeHorizontal
Compressor Package TypeBase Model
Current Rating22A
Free Air Flow Rate @ Maximum Pressure14 CFM
Maximum Operating Pressure175 psi
Maximum Speed1190 RPM
Output Power5 hp
PhaseSingle
StandardsCSA

Shipping Info:

Ship weight (kg) 230.85
Ship height (cm)127
Ship length (cm)172.72
Ship width (cm)63.5
Country of OriginUS

Product Variants

ProductModelLubrication TypeTank StylePower OutputFree Air Cfm @ Max. PressureTank SizePackage TypeSound LevelPump Oil CapacityPrice
SPEEDAIRE 1WD87 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 34.8 Cfm, 200-208VAC | CU4EGG 1WD87Pressure LubricatedHorizontal10 hp34.8 CFM120 gal.Base Model81 dBA4 qt€9,013.15
RFQ
SPEEDAIRE 1WD88 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 34.8 Cfm, Base Model | CU4EGH 1WD88Pressure LubricatedHorizontal10 hp34.8 CFM120 gal.Base Model81 dBA4 qt€9,013.15
RFQ
SPEEDAIRE 1WD90 Electric Air Compressor, 15 Hp, 2 Stage, Horizontal, 120 Gal Tank, 49 Cfm, 240VAC/480VAC | CU4EGJ 1WD90Pressure LubricatedHorizontal15 hp49 CFM120 gal.Base Model81 dBA4 qt€9,502.23
RFQ
SPEEDAIRE 54JK65 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated | CU4EGK 54JK65Splash LubricatedHorizontal5 hp14 CFM80 gal.Base Model84 dBA40 fl. oz.€3,015.40
RFQ
SPEEDAIRE 793HX2 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 16.2 Cfm, 230VAC | CU4EGM 793HX2Pressure LubricatedHorizontal5 hp16.2 CFM80 gal.Base Model-4 qt€5,925.14
SPEEDAIRE 4XA64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 17.3 Cfm, 208VAC | CU4EGN 4XA64Pressure LubricatedHorizontal5 hp17.3 CFM80 gal.Base Model81 dBA2 qt€5,628.38
RFQ
SPEEDAIRE 1WD82 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 17.3 Cfm, Base Model | CU4EGP 1WD82Pressure LubricatedHorizontal5 hp17.3 CFM80 gal.Base Model81 dBA2 qt€5,479.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 54JK64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated
€3,039.82 /unit