Flat Shipping

Flat Shipping at €24.99 + VAT

LITTELFUSE L50QS500.X High Speed Semiconductor Fuse, 500A, 500V AC, Round Body | CY3EXG

LITTELFUSE L50QS500.X High Speed Semiconductor Fuse, 500A, 500V AC, Round Body

Item: CY3EXG Model: L50QS500.XCross Ref: 783C31
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Body MaterialMelamine
Body StyleCylindrical
Dc Voltage Rating500V DC
Depth2"
Diameter2"
Interrupt Rating200 kA at 500V AC
Length4 15/32"
SpeedVery Fast Acting
StandardsREACH, ROHS COMPLIANT
Visual IndicationNonindicating
Width2"

Shipping Info:

Ship weight (kg) 0.5558
Ship height (cm)11.35
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginMX

Product Variants

ProductModelMPNPrice
LITTELFUSE L50QS035.T High Speed Semiconductor Fuse, 35A, 500V AC, Round Body | CY3EWK L50QS035.TL50QS035.T€60.47
LITTELFUSE L50QS040.T High Speed Semiconductor Fuse, 40A, 500V AC, Round Body | CY3EWL L50QS040.TL50QS040.T€60.47
LITTELFUSE L50QS050.T High Speed Semiconductor Fuse, 50A, 500V AC, Round Body | CY3EWM L50QS050.TL50QS050.T€60.47
LITTELFUSE L50QS060.T High Speed Semiconductor Fuse, 60A, 500V AC, Round Body | CY3EWN L50QS060.TL50QS060.T€60.47
LITTELFUSE L50QS070.T High Speed Semiconductor Fuse, 70A, 500V AC, Round Body | CY3EWP L50QS070.TL50QS070.T€66.85
LITTELFUSE L50QS080.T High Speed Semiconductor Fuse, 80A, 500V AC, Round Body | CY3EWQ L50QS080.TL50QS080.T€66.85
LITTELFUSE L50QS090.T High Speed Semiconductor Fuse, 90A, 500V AC, Round Body | CY3EWR L50QS090.TL50QS090.T€66.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTELFUSE L50QS500.X High Speed Semiconductor Fuse, 500A, 500V AC, Round Body
€278.87 /unit