SPEEDAIRE 4XA64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 17.3 Cfm, 208VAC | CU4EGN

SPEEDAIRE 4XA64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 17.3 Cfm, 208VAC

Item: CU4EGN Model: 4XA64
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,877.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Air Compressor
Amps20.6/22.3A
Asme TankYes
Compressor TypeSimplex , Tank Mounted
Control TypeDual Control
Cylinder MaterialAluminum
Duty CycleIntermittent
Enclosure RatingNEMA 1
Enclosure TypeTotally Enclosed
FinishEnamel
Free Air Cfm @ Max. Pressure17.3 CFM
Frequency60 Hz
IncludesInitial Fill Of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearing, Pressure Gauge, Pressure Relief Valve
Inlet Size1/2"
Input Voltage208V AC
Liner MaterialCast Iron
Lubrication TypePressure Lubricated
Max. Operating Pressure175 psi
Max. Speed710 RPM
Motor TypeOpen Dripproof
Number Of Stages2
Off Pressure Switch Setting175 psi
On Pressure Switch Setting140 psi
Outlet GenderFemale
Outlet Size1/2"
Outlet TypeNPT
Overall Height49"
Overall Length66"
Overall Width22 1/2"
Package TypeBase Model
Phase - Electrical1
Power Output5 hp
Pump LocationTop Mount
Pump Location - Air CompressorTank Mounted
Pump Oil Capacity2 qt
Pump StyleSimplex
Pump TypeReciprocating
Sound Level81 dBA
Tank Size80 gal.
Tank StyleHorizontal
Tank Style - Air CompressorHorizontal
Tank TypeHorizontal
Compressor Package TypeBase Model
Current Rating20.6/22.3A
Free Air Flow Rate @ Maximum Pressure17.3 CFM
Maximum Operating Pressure175 psi
Maximum Speed710 RPM
Output Power5 hp
PhaseSingle
StandardsASME APPROVED, CALIFORNIA CODE 462(L)(2)

Shipping Info:

Ship weight (kg) 272.25
Ship height (cm)124.46
Ship length (cm)167.64
Ship width (cm)57.15
Country of OriginUS

Product Variants

ProductModelLubrication TypeTank StylePower OutputFree Air Cfm @ Max. PressureTank SizePackage TypeSound LevelPump Oil CapacityPrice
SPEEDAIRE 1WD87 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 34.8 Cfm, 200-208VAC | CU4EGG 1WD87Pressure LubricatedHorizontal10 hp34.8 CFM120 gal.Base Model81 dBA4 qt€9,013.15
RFQ
SPEEDAIRE 1WD88 Electric Air Compressor, 10 Hp, 2 Stage, Horizontal, 120 Gal Tank, 34.8 Cfm, Base Model | CU4EGH 1WD88Pressure LubricatedHorizontal10 hp34.8 CFM120 gal.Base Model81 dBA4 qt€9,013.15
RFQ
SPEEDAIRE 1WD90 Electric Air Compressor, 15 Hp, 2 Stage, Horizontal, 120 Gal Tank, 49 Cfm, 240VAC/480VAC | CU4EGJ 1WD90Pressure LubricatedHorizontal15 hp49 CFM120 gal.Base Model81 dBA4 qt€9,502.23
RFQ
SPEEDAIRE 54JK65 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated | CU4EGK 54JK65Splash LubricatedHorizontal5 hp14 CFM80 gal.Base Model84 dBA40 fl. oz.€3,015.40
RFQ
SPEEDAIRE 54JK64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 14 Cfm, Splash Lubricated | CU4EGL 54JK64Splash LubricatedHorizontal5 hp14 CFM80 gal.Base Model84 dBA40 fl. oz.€2,914.68
RFQ
SPEEDAIRE 793HX2 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 16.2 Cfm, 230VAC | CU4EGM 793HX2Pressure LubricatedHorizontal5 hp16.2 CFM80 gal.Base Model-4 qt€5,925.14
SPEEDAIRE 1WD82 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 17.3 Cfm, Base Model | CU4EGP 1WD82Pressure LubricatedHorizontal5 hp17.3 CFM80 gal.Base Model81 dBA2 qt€5,479.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4XA64 Electric Air Compressor, 5 Hp, 2 Stage, Horizontal, 80 Gal Tank, 17.3 Cfm, 208VAC
€5,877.01 /unit