OETIKER

The Oetiker extensive catalogue comprises straps, connectors, clamps & rings and assembly & disassembly tools. Oetiker worm drive clamps are designed for securing pneumatic & exhaust hoses to barbs & fittings in oil & gas operations. These Oetiker clamps feature curled strips with burr-free edges for enhancing surface pressure & ensuring optimum sealing and a simple screw fastening mechanism for easy maintenance & installation. Oetiker clamp pliers are ideal for handling and installation of ear clamps in fuel & cooler lines and air pressure systems. These pincers feature forged steel construction for withstanding repeated use & industrial abuse and insulated handles for user comfort & protection against electrical hazards.

See More

Request a Quote

OETIKER Hose Clamp Assortments

Hose Clamp Assortments (4 Products) Steel hose Oetiker clamp assortments suitable for securing pipes & hoses in hydraulic & cooling line, oil & gas, plumbing and maintenance operations. Jaw pincer with insulated handles for user safety & comfort. Available in zinc plated and plain finish options.

OETIKER Ear Clamps

Ear Clamps (671 Products) Crimp clamps designed for connecting hoses to fittings & pipes in oil, gas, fluid and coolant lines. Selected Oetiker ear clamps feature a spring-based self-tensioning mechanism for slippage free operation. Available in steel and stainless steel variants.

OETIKER Clamping Tools

Clamping Tools (9 Products) Oetiker clamping tools such as straight jaw and ratchet pincers best suited for clamp installations in fuel & cooler lines and air pressure systems. Forged steel construction for ensuring resistance against harsh industrial abuse and insulated handles for hazard proof operation.

OETIKER Screw Clamps

Screw Clamps (115 Products) Oetiker 178 Series StepLess screw clamps having burr-free strip edges to provide complete protection of clamped parts from scarring or mechanical damages. Oetiker 174 Series clamps feature small perforations to help engage and keep the clamp locking mechanism in position once tightened.

OETIKER Worm Gear Clamps

Worm Gear Clamps (204 Products) Worm drive Oetiker clamps designed for securing pneumatic / exhaust hoses to barbs and fittings in maintenance & repair operations. Screw type fastening mechanism for slippage free installation and steel construction for resistance against hydraulic fluids and industrial chemicals.

About OETIKER

The Oetiker extensive catalogue comprises straps, connectors, clamps & rings and assembly & disassembly tools. Oetiker worm drive clamps are designed for securing pneumatic & exhaust hoses to barbs & fittings in oil & gas operations. These Oetiker clamps feature curled strips with burr-free edges for enhancing surface pressure & ensuring optimum sealing and a simple screw fastening mechanism for easy maintenance & installation. Oetiker clamp pliers are ideal for handling and installation of ear clamps in fuel & cooler lines and air pressure systems. These pincers feature forged steel construction for withstanding repeated use & industrial abuse and insulated handles for user comfort & protection against electrical hazards.

Major Trade Names

CrossTech Clamps

CrossTech Clamps

CrossTech clamps have a ultra-low profile for minimising space requirement in tight spaces. This design also ensures very low imbalance on the rotating parts.

PEXGrip Clamps

PEXGrip Clamps

PEXGrip clamp design grips the tube from all sides for preventing the clamp from slipping, once installed. They also ensure a 360-degree leak free seal. These clamps only require a single installation tool.

StepLess Clamps

StepLess Clamps

Eliminate overlaps / steps on the inner circumference for a 360-degree leak-free seal and uniform compression. The tongue-in-groove on these Oetiker clamps exerts a continuous radial force around the connection's diameter.

ForceTree Clamps

ForceTree Clamps

Offers flexible diameter reduction for optimal assembly clearance. Low installation height minimises the imbalance on rotating parts. Provides 360-degree constant circumferential compression for a leak-tight seal.

WingGuard Clamps

WingGuard Clamps

Delivers a high residual holding force and a low spring back effect for preventing clamp loosening. Universal style band & locking mechanism ensures a wide diameter coverage.

OETIKER Competitive Advantages

Burr free strip edges:

Burr free strip edges:

In order to shield clamped parts from scarring and prevent injuries during assembly, Oetiker offers burr free strip edges. Burr-free strip edges prevent the chances of component damage both during & after assembly.

ToothLock Technology:

ToothLock Technology:

Oetiker's ToothLock technology offers permanent and extremely high compression rates, as well as high expansion resistance for ensuring that the connections stay put. This technology also features a self-locking mechanism for preventing the clamp from loosening and a low spring back rate to enhance the performance over extended periods. Additionall ... y, it makes the Oetiker clamps shock- and vibration-resistant to withstand thermal stress, once installed. The ToothLock technology also integrates multiple tooth locking positions for compensating component tolerances.

Frequently Asked Questions

Q. What is an ear hose clamp?

A. Ear hose clamps comprise a band with one or more integrated "ears." These ears are closed using a pincer tool to create a tight, permanent, leak-proof connection at the hose fitting. Ear hose clamps are often used in demanding applications where thin walled hoses, plastics, and soft and hard rubbers are present. Other common variations of Oetiker 2 ear clamps include interlock, adjustable, and Stepless tongue-in-groove clamps to accommodate a variety of application requirements.

Q. What is the difference between 1- and 2-Ear clamps?

A. Choose single ear clamps (153 Series & 154 Series), if your requirement is to achieve uniform compression around the hose / tube. But, it's recommended to go ahead with a double-ear variant (101 Series & 151 Series ear clamps) if you are dealing with materials prone to thermal expansion / contraction (for an extended clamping range).
A word of caution: Note that Oetiker ear clamps should be crimped in just a single tool stroke. Applying additional force after the first try can damage the clamp.

Q. How do plastic hose clamps work?

A. Plastic hose clamps are a one-piece nylon clamp featuring a toothed, ratcheting mechanism that locks the clamp in place. The ends of these Oetiker clamps feature engineered openings with interlocking teeth. As the openings are pressed together, the teeth interlock, preventing the loosening of the clamp. To release the clamp, grasp one side of the interlocking assembly with a pair of pliers and push sideways. The teeth will slide apart and the clamp will release.

Q. What is a quick release hose clamp?

A. Quick release hose clamps are similar to the common worm drive hose clamps, however, the worm screw is designed to pivot away from the clamp band to fully disengage from the perforations. During installation, the worm screw is disengaged to allow the band to be cinched down by hand. Once the desired amount of slack has been removed, the screw snaps down allowing the worm gear to mesh with the perforations in the band. The band can then be tightened using common hand tools.

Q. Where should I use spring hose clamps?

A. Spring clamps, sometimes referred to as constant tension clamps, are a wide band spring steel hose clamp that provides constant pressure on fittings. The spring qualities of the clamp allow it to maintain tension as joints expand and contract with temperature fluctuations.

Q. How do T-Bolt clamps work?

A. T-Bolt hose clamps, or racing clamps, are considered a quick release clamp designed with a steel band and a captive bolt T-bolt that is tightened by a hex nut. The "T" end of the bolt is secured in a loop at one end of the clamp band with the opposing end of the bolt fitted through a pivoting housing with its threads protruding out the opposite end.
The threaded end of the bolt acts as a lever, and when pivoted away from the metal band, loosens the clamp. To tighten the clamp, simply pivot the bolt down onto the clamp and secure its place by tightening the hex nut against the bolt housing.

Q. How do screw clamps work?

A. Screw-style Oetiker hose clamps feature a long stainless steel band that wraps around itself as well as a screw that the installer can use to tighten the band. As the installer tightens the screw, it pulls the two ends of the band in separate directions, applying a lot of pressure. Also, their design allows screw-type hose clamps to adjust for several sizes of hose.

Q. How to choose the right clamp?

A. Selection of the right Oetiker clamp depends on the nature of applications and several other factors as shown below in the chart:

  • Material: It's almost a rule that the best hose clamps must be stainless steel in construction. Stainless steel is strong, durable, and resists corrosion. Heat-treated spring steel is also an option, though it's not as corrosion resistant as stainless steel. Lesser materials will rust quickly, as condensation and chemicals will hasten the oxidation. Once a clamp becomes weak enough, it can separate under pressure.
  • Adjustability: Some clamps can work for several hose sizes, making them incredibly handy to keep on hand. While ear and wire clamps do offer some adjustability, the most adjustable are screw-type clamps. In general, hose clamps can offer between 1/4 to 1/2 inch of adjustability, though some might provide more. In many cases, tightening beyond that range will misshape the clamp, causing uneven pressure that could buckle the end of the hose.Also, taking a hose clamp past its usable range will affect whether you can reuse it after servicing the hose down the road.
  • Compatibility: Using the right type of clamp for a particular job is important. For example, tightening a hose over a barbed fitting with several ribs is not a job for a thinner clamp; if the clamp isn't perfectly straight, it won't apply even pressure across a set of ribs-that's a recipe for a leak.
    For barbed fittings, using a clamp with a flat band like a screw-type or ear clamp is best. Spring-style clamps are excellent for clamping a hose over a grooved fitting, such as a radiator fitting in a vehicle.
    The hose's material doesn't matter as much as sizing the clamp properly. Forcing a clamp that's too small will cause the hose to buckle if it even works at all. Using a clamp that's too large simply won't apply enough pressure.

Q. Which material hose clamps are the best for marine applications?

A. Always go for high-grade stainless steel Oetiker clamps for applications that involve dealing with highly abrasive environments.

Q. How are Oetiker hose clamps measured?

A. Just measure the outside diameter of the hose. Then, make sure that the measured diameter is in the middle of the clamping range of the clamp.

Q. Are Oetiker clamps reusable?

A. Certainly, selected Oetiker models like low profile, screw & profile & universal clamps are reusable.

Q. How do you remove an Oetiker clamp?

A. Oetiker clamp tools like a side cutter, rotating or bowl nose cutter can be used for removing the clamp. However, rotating cutters is not recommended as they can damage the hose while cutting the clamp.

Q. When should I replace my hose clamps?

A. Every 3 to 5 years, radiator hose clamps and radiator hoses should be replaced so that the engine is in proper working order. With age and use they can become brittle, swollen, or corroded. The radiator can only cool the car if the internal pressure stays high.

Q. Can Oetiker clamps be used in high-temperature applications?

A. Yes, Selected Oetiker clamps can be used in high-temperature applications. Users should choose a clamp with a temperature rating suitable for the specific application while following the brand's guidelines.

Q. Are Oetiker clamps easy to install?

A. Yes, Oetiker clamps are easy to install. Some clamps have a ratchet mechanism for easy tightening, while others can be tightened using pliers or a screwdriver.

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.