SOUTHWIRE 7539SW String Light, Bulb Dependent, Corded, String Light, 100 ft Power Cord Length | CU3CYT

SOUTHWIRE COMPANY 7539SW String Light, Bulb Dependent, Corded, String Light, 100 ft Power Cord Length

Item: CU3CYT Model: 7539SWCross Ref: 800WE3
In Stock

Get it by Tuesday, Jun 10

€286.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower
Amps15A
Bulb Base TypeScrew In
Bulb Spacing10 ft.
Color Rendering IndexNot Rated
Cord DesignationSJTW
Cord Wire Gauge12 AWG
Depth28 1/2"
Features100 ft. With 10 Lamp Guards, PVC Lamp Holder
For LocationIndoor/Outdoor
Hazardous Location SpecificationNot Rated
Head Dia.13"
Height13"
IncludesCord Connector, Plug Cap, Power Supply Cord
Includes BulbNo
Ip RatingNot Rated
Job Light TypeString Light
Lamp GuardMetal
Lighting TechnologyBulb Dependent
Mounting TypeEye Hole
Number Of Bulbs10
Operating Voltage120V AC
Plug TypeStraight Blade
Power Cord Length100 ft.
Power SourceCorded
String Overall Length100 ft.
Switch TypeNo Switch
Wattage150 W
Width12"
Current15A
Head Diameter13"
Mount TypeEye Hole
Overall Depth28.5"
Overall Height13"
Overall Width12"
StandardsNEC REQUIREMENTS, OSHA, UL LISTED

Shipping Info:

Ship weight (kg) 9.045
Ship height (cm)33.02
Ship length (cm)72.39
Ship width (cm)30.48
Country of OriginCN

Product Variants

ProductModelLighting TechnologyMounting TypeOperating VoltagePower Cord LengthIp RatingMax. BrightnessIncludes BulbNumber Of BulbsPrice
SOUTHWIRE TL105CFPT CFL Lamp, Male/Female Extension Cord End, Fluorescent, Corded, 1 ft Power Cord Length | CU3CYL TL105CFPTFluorescentHook277V AC1 ft.Not Rated6400 lmYes1€224.53
SOUTHWIRE T60100W35 Overhead Light, LED, Corded, LED Overhead, 35 ft Power Cord Length | CU3CYN T60100W35LEDHook120-277V AC35 ft.Not Rated13000 lmYes1€266.01
SOUTHWIRE T60150W45 Overhead Light, LED, Corded, LED Overhead, 45 ft Power Cord Length | CU3CYP T60150W45LEDHook120-277V AC45 ft.Not Rated19500 lmYes1€346.52
SOUTHWIRE 7549SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYQ 7549SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€271.65
SOUTHWIRE 7155SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYR 7155SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€220.01
SOUTHWIRE 7538SW String Light, Bulb Dependent, Corded, String Light, 50 ft Power Cord Length | CU3CYU 7538SWBulb DependentEye Hole120V AC50 ft.Not Rated-No5€177.55
SOUTHWIRE 7175SW String Light, LED, Corded, String Light, 100 ft Power Cord Length | CU3CYV 7175SWLEDHook120V AC100 ft.Not Rated12000 lmBuilt In10€342.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 7539SW String Light, Bulb Dependent, Corded, String Light, 100 ft Power Cord Length
€286.41 /unit