Flat Shipping

Flat Shipping at €24.99 + VAT

SOUTHWIRE 7155SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYR

SOUTHWIRE COMPANY 7155SW Plastic String Light, Bulb Dependent, Corded, String Light

Item: CU3CYR Model: 7155SWCross Ref: 800WE1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€257.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Bulb Base TypeScrew In
Bulb Spacing10 ft.
Color Rendering IndexNot Rated
Cord DesignationSJTW
Cord Wire Gauge14 AWG
Depth14 24/25"
FeaturesDurable Plastic Cage Protects Each Base Socket, Improved Visibility Provided By Bright Yellow Cord, Temporary Indoor And Outdoor Illumination For Attics, Garages, Unfinished Construction, And Other Large Areas
For LocationIndoor/Outdoor
Hazardous Location SpecificationNot Rated
Head Dia.11.02"
Height11.02"
Includes BulbNo
Ip RatingNot Rated
Job Light TypeString Light
Lamp GuardPlastic
Lighting TechnologyBulb Dependent
Mounting TypeEye Hole
Number Of Bulbs10
Operating Voltage120V AC
Plug TypeStraight Blade
Power Cord Length100 ft.
Power SourceCorded
String Overall Length100 ft.
Switch TypeNo Switch
Width11.42"
Head Diameter11.02"
Mount TypeEye Hole
Overall Depth14.96"
Overall Height11.02"
Overall Width11.42"
StandardsOSHA, UL LISTED

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)27.99
Ship length (cm)38
Ship width (cm)29.01
Country of OriginCN

Product Variants

ProductModelLighting TechnologyMounting TypeOperating VoltagePower Cord LengthIp RatingMax. BrightnessIncludes BulbNumber Of BulbsPrice
SOUTHWIRE TL105CFPT CFL Lamp, Male/Female Extension Cord End, Fluorescent, Corded, 1 ft Power Cord Length | CU3CYL TL105CFPTFluorescentHook277V AC1 ft.Not Rated6400 lmYes1€224.53
SOUTHWIRE T60100W35 Overhead Light, LED, Corded, LED Overhead, 35 ft Power Cord Length | CU3CYN T60100W35LEDHook120-277V AC35 ft.Not Rated13000 lmYes1€266.01
SOUTHWIRE T60150W45 Overhead Light, LED, Corded, LED Overhead, 45 ft Power Cord Length | CU3CYP T60150W45LEDHook120-277V AC45 ft.Not Rated19500 lmYes1€346.52
SOUTHWIRE 7549SW Plastic String Light, Bulb Dependent, Corded, String Light | CU3CYQ 7549SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€271.65
SOUTHWIRE 7539SW String Light, Bulb Dependent, Corded, String Light, 100 ft Power Cord Length | CU3CYT 7539SWBulb DependentEye Hole120V AC100 ft.Not Rated-No10€246.59
SOUTHWIRE 7538SW String Light, Bulb Dependent, Corded, String Light, 50 ft Power Cord Length | CU3CYU 7538SWBulb DependentEye Hole120V AC50 ft.Not Rated-No5€177.55
SOUTHWIRE 7175SW String Light, LED, Corded, String Light, 100 ft Power Cord Length | CU3CYV 7175SWLEDHook120V AC100 ft.Not Rated12000 lmBuilt In10€342.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SOUTHWIRE COMPANY 7155SW Plastic String Light, Bulb Dependent, Corded, String Light
€257.75 /unit