SANDPIPER

The brand's product catalogue comprises standard / containment-duty ball and heavy-duty flap valve pumps; air / natural gas-operated pumps and running sprayers. Sandpiper diaphragm pumps are designed for pumping applications involving abrasive slurries, suspended and non-suspended solids and line-size solids in wastewater management facilities and sewers. They are wet-tested after the final assembly to ensure the proper functioning of dead hanging, self-priming and sealing facilities. The brand's float switches are capable of opening / closing the air supply to the AODD pumps as the liquid level rises / falls inside a tank. These pneumatic switches can handle a maximum operating pressure and temperature of 125 PSI and 190 deg F, respectively.

See More

Request a Quote

SANDPIPER Air Operated Centrifugal

Air Operated Centrifugal(1219 Products)

SANDPIPER Spray Gun Accessories

Spray Gun Accessories(44 Products)

SANDPIPER Float Switches

Float SwitchesPneumatic liquid level controls featuring a float-operated switch that performs the open / close function of air supply to the pump. Have corrosion-resistant wetted parts for better service life(1 Product)

SANDPIPER Parts

Parts(2243 Products)

About Sandpiper

The brand's product catalogue comprises standard / containment-duty ball and heavy-duty flap valve pumps; air / natural gas-operated pumps and running sprayers. Sandpiper diaphragm pumps are designed for pumping applications involving abrasive slurries, suspended and non-suspended solids and line-size solids in wastewater management facilities and sewers. They are wet-tested after the final assembly to ensure the proper functioning of dead hanging, self-priming and sealing facilities. The brand's float switches are capable of opening / closing the air supply to the AODD pumps as the liquid level rises / falls inside a tank. These pneumatic switches can handle a maximum operating pressure and temperature of 125 PSI and 190 deg F, respectively.

Major Trade Names

PortaPump Submersible Centrifugal Pumps

PortaPump Submersible Centrifugal Pumps

These battery-powered pumps incorporate a 12V car or truck battery to deliver a maximum flow rate of 43 GPM in wet applications. They feature a lightweight design that allows easy portability and are compact enough to fit through openings as small as 10 inches. The battery operation eliminates the r...

isk of electrical shocks or tripping hazards and the enclosed body reduces vibrations, offering noise-free operation.

BEAST Series Anti-Clog Pumps

BEAST Series Anti-Clog Pumps

These pumps are ideal for pumping a vast range of fluids containing solids and chemicals. They feature a patent-pending anti-clog flap that resists the accumulation of packable dust and small solids. They come integrated with ergonomic handles that can be easily positioned in either horizontal or ve...

rtical positions and have thick, robust wetted chambers for enhanced abrasive resistance. These pumps are available in aluminium, cast iron, stainless steel and polypropylene materials.

Drillers Series Pumps

Drillers Series Pumps

These pumps operate on compressed air to perform the toughest drilling applications. They feature a flap check valve that allows easy passage of larger solids than standard ball valve pumps. They come integrated with a unique bottom discharge porting arrangement that provides superior suction lift a...

nd eliminates the damage from settling solids in the pump. They also feature durable rib cage and skid base configurations for enhanced stability and portability.

SludgeMaster Submersible Trash Pumps

SludgeMaster Submersible Trash Pumps

These pneumatic pumps are designed for handling mud, leaves, twigs, sand, sludge, soft solids and trash-laden water. They feature rugged construction for rough handling and a compact and lightweight design that allows portability. They feature a 2-vane cast-iron impeller that can easily handle solid...

s up to 1-1/2 inches (OD) without clogging and has a maximum operating pressure and temperature of 125 PSI and 275 degrees F.

Sandpiper Competitive Advantages

Externally Serviceable Air Distribution System

Externally Serviceable Air Distribution System

All Sandpiper pumps feature this exclusive ESADS+ technology that allows for quick and easy replacement of air valve and pilot valve components without removing the pump from the line. This technology offers quick remote site serviceability in under five minutes by simply removing only 4 bolts as compared to the standard maintenance process that ta...

kes up to an hour to dismantle the piece completely. This system includes patented cross-drilled pressure ports to eliminate spool drifting due to vibrations and / or unbalanced pressure or system conditions. Users can get easy access to the patented, cross-drilled pilot shuttle containing the two O-rings that most commonly fail on any AODD (air-operated double diaphragm) pump with continuous usage.

Frequently Asked Questions

What does AODD mean?

An air-operated double diaphragm (AODD) pump is a type of positive displacement pum designed to move slurries, solvents and high viscosity liquids. These fully sealed units can be partially or completely submerged in a liquid, providing minimum risk of contamination. In addition, they are driven by compressed air other than electricity which reduces exhaust and spark hazards.

What does deadhead mean in a pump?

Deadhead takes place when a diaphragm pump operates with no flow due to a closed or blocked discharge valve. The pump, in such conditions, recirculates the same water causing the water temperature to rise and shut off to prevent any damage to the internal components.

Do these submersible pumps need lubrication?

No, Sandpiper pumps can run dry without using oil or other lubricants. This means that they do not stall or get clogged due to a lack of lubrication.

Are Sandpiper pumps suitable for use with hazardous materials?

Yes, Sandpiper AODD (air-operated double diaphragm) pumps are designed for handling various chemicals and viscosities of even the harshest and most abrasive fluids, including thick sludges and slurries. They feature bolted construction that provides exceptional leak-free performance and includes TPE (thermoplastic elastomers) or PTFE diaphragms to move the pumped fluid.

Can Sandpiper pumps handle high-pressure applications?

Yes, Sandpiper pumps are available for handling high-pressure applications. These specialised pumps, such as AODD high-pressure pumps are used for moving thick, viscous fluids over a long distance. They incorporate two additional air chambers and one extra side driver diaphragm which doubles the surface area on which air pressure is exerted, magnifying the force by doubling the air inlet pressure. The resultant pressure is then delivered directly to the pumped fluid via diaphragms for easy pumping application.