GRAINGER TS-10-7236 Dock Board, 36 Inch Overall Lg, 72 Inch Overall Width, 10000 Lb Load Capacity, 5 Inch | CP9CKX

GRAINGER TS-10-7236 Dock Board, 36 Inch Overall Lg, 72 Inch Overall Width, 10000 Lb Load Capacity, 5 Inch Size

Item: CP9CKX Model: TS-10-7236Cross Ref: 6XX34
In Stock

Get it by Thursday, Jun 12

€1,722.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDock Board
DeckTreadplate
IncludesBeveled Edges For Smooth Entry And Exit, 5/16 In Dock Board With Locking Legs, Lever Lift, Welded Safety Curb
Load Capacity10000 lbs.
MaterialSteel
Overall Length36"
Overall Width72"
Service Height Range5"
Thickness0.312"
Usable Width72"

Shipping Info:

Ship weight (kg) 127.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLoad CapacityOverall WidthOverall LengthService Height RangeMaterialUsable WidthThicknessDeckPrice
GRAINGER 13SC6036 Dock Board, 36 Inch Overall Lg, 60 Inch Overall Width, 13000 Lb Load Capacity | CP9CKV 13SC603613000 lbs.60"36"3" to 5"Steel57"0.312"Diamond Treadplate€1,530.93
GRAINGER TAS-20-6036 Dock Board, 36 Inch Overall Lg, 60 Inch Overall Width, 20000 Lb Load Capacity, Aluminum | CP9CKW TAS-20-603620000 lbs.60"36"5"Aluminum60"3/8"Treadplate€1,385.53
GRAINGER TS-15-7236 Dock Board, 36 Inch Overall Lg, 72 Inch Overall Width, 15000 Lb Load Capacity, 5 Inch | CP9CKY TS-15-723615000 lbs.72"36"5"Steel72"3/8"Treadplate€1,746.26
GRAINGER TAS-20-7236 Dock Board, 36 Inch Overall Lg, 72 Inch Overall Width, 20000 Lb Load Capacity, Aluminum | CP9CKZ TAS-20-723620000 lbs.72"36"5"Aluminum72"3/8"Treadplate€1,442.63
GRAINGER AC5448 Dock Board, 48 Inch Overall Lg, 54 Inch Overall Width, 10000 Lb Load Capacity | CP9CLA AC544810000 lbs.54"48"5" to 7"Aluminum51"3/8"Diamond Treadplate€1,146.95
GRAINGER TAS-20-6048 Dock Board, 48 Inch Overall Lg, 60 Inch Overall Width, 20000 Lb Load Capacity, Aluminum | CP9CLB TAS-20-604820000 lbs.60"48"7"Aluminum60"0.438"Treadplate€1,723.78
GRAINGER TS-10-7248 Dock Board, 48 Inch Overall Lg, 72 Inch Overall Width, 10000 Lb Load Capacity, 7 Inch | CP9CLC TS-10-724810000 lbs.72"48"7"Steel72"0.312"Treadplate€1,964.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER TS-10-7236 Dock Board, 36 Inch Overall Lg, 72 Inch Overall Width, 10000 Lb Load Capacity, 5 Inch Size
€1,722.73 /unit