Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC XALD251H29H7 Control Station Push Button 2no | AG7EQJ 6HK28

SCHNEIDER ELECTRIC XALD251H29H7 Control Station Push Button 2no

Item: AG7EQJ Model: XALD251H29H7Cross Ref: 6HK28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
ApplicationTwo Functions
Basic MaterialPolycarbonate
Contact Rating3A @ 240V AC, 6A @ 120V AC, 0.27A @ 250V DC, 0.55A @ 125V DC
Depth4.1"
Enclosure ColorGray
Enclosure MaterialPolycarbonate
Green Certification Or Other RecognitionRoHS.png
Height2"
LegendFor/Rev
Nema Contact Rating DesignationA600/Q600
Number Of Operators2
Type Of OperatorPush Button
Width2 17/25"
Ac Contact Rating1.2A @ 600V, 3A @ 240V, 6A @ 120V
Contact Form2NO
Dc Contact Rating0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Hub Size9/16"
Hub StyleFeed Thru
Ip RatingIP66, IP67, IP69, IP69K
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 4X, NEMA 13
Number Of Pilot Lights0
Number Of Speeds1
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-40°F
Operator Action(2) Momentary
Operator Color(2) Green
Operator Configuration(2) Push Buttons
Operator Configuration Type(2) Push Buttons
Operator LegendFor/Rev
Operator TypePush Button
Overall Depth4.1"
Overall Height2"
Overall Width2 17/25"
Panel Cutout Diameter22 mm
Product TypeControl Station
Push Button TypeFlush
Resistance PropertiesChemical Resistant, Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
SeriesHarmony Series
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)10.41
Ship width (cm)6.81
HS code8537109070
Country of OriginFR

Product Variants

ProductModelNumber Of OperatorsDepthHeightContact FormAction TypeEnclosure MaterialLegendEnclosure ColorPrice
SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74 9001SKY2012----Polymeric PlasticStart/StopGray€449.76
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK1414"3.53"-MomentaryMetalStopGray€358.24
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK2125 3/4"3.53"--AluminumStart/StopGray€417.84
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK2225 3/4"3.53"2NO/2NCMomentary/MomentaryDie Cast ZincStart/StopGray€425.69
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK2325 3/4"3.53"-MomentaryDie Cast ZincStart/StopGray€493.41
SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3 9001KYK2525 3/4"3.53"--Die Cast ZincUp/DownGray€442.52
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK2625 3/4"3.53"--Die Cast ZincOpen/CloseGray€427.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC XALD251H29H7 Control Station Push Button 2no
€115.61 /unit