Flat Shipping

Flat Shipping at €24.99 + VAT

SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3

SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc

Item: AF9JHM Model: 9001KYK25Cross Ref: 2NMD3
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€465.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Contact Rating10A @ 300V AC
Depth5 3/4"
Enclosure ColorGray
Enclosure MaterialDie Cast Zinc
For Use WithIndoor/Outdoor
Green Certification Or Other RecognitionRoHS.png
Height3.53"
LegendUp/Down
MountingWall
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 13, NEMA 3, NEMA 4
Number Of Operators2
Rated Operational Current Ac10A
Width3.58"

Shipping Info:

Ship weight (kg) 1.6695
Ship height (cm)8.97
Ship length (cm)14.61
Ship width (cm)9.09
HS code8537109070
Country of OriginMX

Product Details:

    • Mechanical Interlock (No)

Product Variants

ProductModelNumber Of OperatorsDepthHeightContact FormAction TypeEnclosure MaterialLegendEnclosure ColorPrice
SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74 9001SKY2012----Polymeric PlasticStart/StopGray€449.76
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK1414"3.53"-MomentaryMetalStopGray€358.24
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK2125 3/4"3.53"--AluminumStart/StopGray€417.84
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK2225 3/4"3.53"2NO/2NCMomentary/MomentaryDie Cast ZincStart/StopGray€425.69
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK2325 3/4"3.53"-MomentaryDie Cast ZincStart/StopGray€493.41
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK2625 3/4"3.53"--Die Cast ZincOpen/CloseGray€427.48
SCHNEIDER ELECTRIC 9001KYK27 Control Station Push Button 1no/1nc | AF9JHP 2NMD5 9001KYK2725 3/4"3.53"--Die Cast ZincStart/StopGray€435.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc
€465.11 /unit