LYON DD67331SW Rack Bulk Storage | AE4DPR 5JM71

LYON DD67331SW Bulk Storage Rack, Starter, Wire, Size 24 x 72 x 96 Inch, Beam Capacity 1900 Lbs

Item: AE4DPR Model: DD67331SWCross Ref: 5JM71
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€952.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Storage Rack, Starter
Beam Capacity1900 lbs.
Beam ColorGray
Beam FinishPowder Coated
ColorGray
Decking FinishPowder Coated
Decking MaterialSteel Wire
Decking StyleWire
Depth24"
FinishPowder Coated
Frame FinishPowder Coated
Frame MaterialSteel
Height96"
Load Capacity1900 lbs.
Load Capacity Per Shelf475 lbs.
MaterialSteel
Material Thickness14 ga.
MobilityStationary
No. Of Beams8
No. Of Uprights2
Number Of Shelves4
Overall Depth24"
Overall Hxwxd96" x 72" x 24"
Overall Width72"
Shelf Adjustment Increments1 1/2"
Shelving ConfigurationStarter
Shelving TypeStarter
Upright ColorGray
Upright FinishPowder Coated
Width72"

Shipping Info:

Ship weight (kg) 108.45
Ship height (cm)60.96
Ship length (cm)243.84
Ship width (cm)182.88
HS code9403200020
Country of OriginUS

Product Variants

ProductModelLoad Capacity Per ShelfNumber Of ShelvesOverall WidthOverall DepthBeam CapacityDecking MaterialDecking FinishDecking StylePrice
LYON DD67241S Bulk Storage Rack Starter W60 D 24 H 120 | AA8ZRV 1BBY7 DD67241S2600 lbs.---2600 lbs.None--€704.78
LYON DD67243S Bulk Storage Rack Starter W60 D 36 H 120 | AA8ZRX 1BBY9 DD67243S2600 lbs.---2600 lbs.None--€672.57
LYON DD67341S Bulk Storage Rack Starter W72 D 24 H 120 | AA8ZTA 1BBZ3 DD67341S1900 lbs.---1900 lbs.None--€783.48
LYON DD67343S Bulk Storage Rack Starter W72 D 36 H 120 | AA8ZTC 1BBZ5 DD67343S1900 lbs.---1900 lbs.None--€830.19
LYON DD67245S Bulk Storage Rack Starter W60 D 48 H 120 | AA8ZTE 1BBZ7 DD67245S2600 lbs.4--2600 lbs.None---
RFQ
LYON DD67541S Bulk Storage Rack Starter W96 D 24 H 120 | AA8ZTR 1BCL4 DD67541S1650 lbs.---1650 lbs.None--€882.35
LYON DD67543S Bulk Storage Rack Starter W96 D 36 H 120 | AA8ZTW 1BCL8 DD67543S1650 lbs.---1650 lbs.None--€929.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DD67331SW Bulk Storage Rack, Starter, Wire, Size 24 x 72 x 96 Inch, Beam Capacity 1900 Lbs
€952.92 /unit