Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc | AF9GKR 2ER74

SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc

Item: AF9GKR Model: 9001SKY201Cross Ref: 2ER74
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€552.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Control Station
Contact Rating1.2A @ 600V AC, 1.5A @ 480V AC, 3A @ 240V AC, 6A @ 120V AC, 600V AC/DC
Enclosure ColorGray
Enclosure MaterialPolymeric Plastic
For Use WithIndoor/Outdoor
Green Certification Or Other RecognitionRoHS.png
LegendStart/Stop
MountingWall
Nema Contact Rating DesignationA600
Number Of Operators2
Rated Operational Current Ac10A
Type Of OperatorPush Button
Ac Contact Rating1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V
Hub StyleDead End
Manufacturer Warranty Length18 Months
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 4, NEMA 13
Operator LegendStart/Stop
Operator TypePush Button
Overall Depth3.9"
Overall Height6.65"
Overall Width3.82"
Product TypeControl Station
Push Button TypeFlush
StandardsCE, CSA LR25490 CLASS 3211 03, UL E42259 CCN NKCR

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)13.46
Ship length (cm)20.07
Ship width (cm)11.94
HS code8537109070
Country of OriginMX

Product Details:

    • Mechanical Interlock (No)

Product Variants

ProductModelNumber Of OperatorsDepthHeightContact FormAction TypeEnclosure MaterialLegendEnclosure ColorPrice
SCHNEIDER ELECTRIC 9001KYK14 Control Station Mushroom 1no/1nc | AF9JHG 2NMC7 9001KYK1414"3.53"-MomentaryMetalStopGray€358.24
SCHNEIDER ELECTRIC 9001KYK21 Control Station Push Button 2no/2nc | AF9JHH 2NMC8 9001KYK2125 3/4"3.53"--AluminumStart/StopGray€417.84
SCHNEIDER ELECTRIC 9001KYK22 Control Station Mushroom Button 2no/2nc | AF9JHJ 2NMC9 9001KYK2225 3/4"3.53"2NO/2NCMomentary/MomentaryDie Cast ZincStart/StopGray€425.69
SCHNEIDER ELECTRIC 9001KYK23 Control Station Push Button 2no/2nc | AF9JHK 2NMD1 9001KYK2325 3/4"3.53"-MomentaryDie Cast ZincStart/StopGray€493.41
SCHNEIDER ELECTRIC 9001KYK25 Control Station Push Button 2no/2nc | AF9JHM 2NMD3 9001KYK2525 3/4"3.53"--Die Cast ZincUp/DownGray€442.52
SCHNEIDER ELECTRIC 9001KYK26 Control Station Push Button 2no/2nc | AF9JHN 2NMD4 9001KYK2625 3/4"3.53"--Die Cast ZincOpen/CloseGray€427.48
SCHNEIDER ELECTRIC 9001KYK27 Control Station Push Button 1no/1nc | AF9JHP 2NMD5 9001KYK2725 3/4"3.53"--Die Cast ZincStart/StopGray€435.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC 9001SKY201 Control Station 1no/1nc
€552.68 /unit