Item | Push Button Control Station |
Contact Rating | 10A @ 300V AC |
Depth | 5 3/4" |
Enclosure Color | Gray |
Enclosure Material | Die Cast Zinc |
Green Certification Or Other Recognition | RoHS.png |
Height | 3.53" |
Legend | Open/Close |
Mechanical Interlocking | Without Mechanical Interlock |
Mounting | Wall |
Nema Contact Rating Designation | A600/Q600 |
Nema Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4 |
Number Of Operators | 2 |
Rated Operational Current Ac | 10A |
Width | 3.58" |
Ac Contact Rating | 1.2A @ 600V, 1.5A @ 480V, 3A @ 240V, 6A @ 120V |
Action | Momentary |
Contact Form | 2NO/2NC |
Dc Contact Rating | 0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V |
Hazardous Location Specification | Class II, Div 2, Group G, Class III, Div 1 and 2 |
Hub Size | 3/4" |
Hub Style | Dead End |
Includes Mechanical Interlock | No Mechanical Interlock Included. |
Ip Rating | IP66 |
Manufacturer Warranty Length | 18 Months |
Nema Enclosure Rating | NEMA 1, NEMA 3, NEMA 4, NEMA 13 |
Number Of Gangs | 1 |
Number Of Pilot Lights | 0 |
Number Of Speeds | 1 |
Operating Temperature - Maximum | 140°F |
Operating Temperature - Minimum | -13°F |
Operator Color | (2) Black |
Operator Configuration | (2) Push Buttons |
Operator Type | Push Button |
Overall Depth | 3.53" |
Overall Height | 5 3/4" |
Overall Width | 3.62" |
Panel Cutout Diameter | 30 mm |
Product Type | Control Station |
Series | 9001K Series |
Standards | UL LISTED |