Item | IEC Magnetic Contactor |
Application | Motor Control, Resistive Load |
Aux. Contact Configuration | 1NO |
Coil Volts | 24V DC |
Depth | 3.39" |
Embedded Surge Suppressor | No |
Features | Without Built-In Suppressor Module |
Frequency | 50/60 Hz |
Full Load Amps-inductive | 25A |
Full Load Amps-resistive | 25A |
Height | 3.03" |
Horsepower @ Three Phase (600 Vac) | 15 hp |
Horsepower @ Three Phase - 480v Ac | 10 hp |
Hp @ 1 Phase - 120v | 1 hp |
Hp @ 1 Phase - 240v | 3 hp |
Hp @ 3 Phase - 208v | 5 hp |
Hp @ 3 Phase - 240v | 5 hp |
Hp @ 3 Phase - 480v | 10 hp |
Hp @ 3 Phase - 575v | 15 hp |
Impulse Withstand Voltage | 6 kV |
Includes Auxiliary Contacts | Yes |
Mounts On | Plate, Rail |
Non-overlap Time | 1.5 ms |
Number Of Auxillary Contacts | 1 |
Number Of Normally Open Main Contacts | 3 |
Number Of Poles | 3 |
Resistance Properties | Fire Resistant, Insulation Resistant |
Reversible | No |
Terminal Connection Type | Screw Clamp Terminals |
Tightening Torque | 1.7 N-m |
Width | 1.77" |
Full Load Current - Inductive | 25A |
Full Load Current - Resistive | 25A |
Horsepower @ Three Phase - 208v Ac | 5 hp |
Horsepower @ Three Phase - 240v Ac | 5 hp |
Horsepower @ Three Phase - 600v Ac | 15 hp |
Integrated Surge Suppression | No |
Main Power Pole Contact Form | 3NO |
Nema Enclosure Rating | No Enclosure |
Overall Depth | 3.39" |
Overall Height | 3.03" |
Overall Width | 1.77" |
Standards | CSA, CSA C22.2 NO 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, UL LISTED |
Wire Termination Type | Screw Clamp |