Flat Shipping

Flat Shipping at €24.99 + VAT

CENTURY 1014B28H01 Mounting Ring - Pack Of 2 | AC3WLP 2X456

CENTURY 1014B28H01 Mounting Ring - Pack Of 2

Item: AC3WLP Model: 1014B28H01Cross Ref: 2X456
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.34 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Mounting Ring
For Nema Frame48, 56
Inside Dia.1 9/16"
MaterialRubber
Outside Dia.2 1/2"
Overall Depth3/8"
ReplacesMounting Rings On Ring-Mounted Motors
Ring Interior ShapeHexagon
Thickness3/8"
TypeCircle
Band MaterialPlastic
Inside Diameter1 9/16"
Outside Diameter2 1/2"

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)1.91
Ship length (cm)6.35
Ship width (cm)6.35
HS code8503009520
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CENTURY 1014B28H01 Mounting Ring - Pack Of 2
€21.34 /pack