Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE ND75PD SPA 613 C123 Lever, Grade 1, Nd Sparta, Oil Rubbed Bronze, Different | CT9YXD

SCHLAGE ND75PD SPA 613 C123 Lever, Grade 1, Nd Sparta, Oil Rubbed Bronze, Different

Item: CT9YXD Model: ND75PD SPA 613 C123Cross Ref: 36Z336
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever
Ada CompliantNo
Backset2 3/4"
Electrical/mechanicalMechanical
FinishOil Rubbed Bronze
FunctionClassroom
Handle MaterialBrass, Steel, Zinc
Handle TypeLever
IncludesHardware
Key MaterialNickel Silver
Key TypeDifferent
KeyingKeyed Different
Keyway TypeEverest C123
Ligature ResistantNo
Location TypeCommercial
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 5/8" to 2 1/8"
Strike Dim.1 1/4" x 4 7/8"
StyleND Sparta
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionClassroom
Bolt TypeDead Latch
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum2 1/8"
Door Thickness - Minimum1 5/8"
FeaturesSnap On Rose
Fire Rating3 hrs.
General Lockset FunctionClassroom Lever Locksets
Hand OrientationNon Handed
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleND Sparta
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins6
Performance Duty Rating1
StandardsANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, CALIFORNIA FIRE CODE, CAN/ULC S104, E1886, E1996, FF-H-106C SERIES 161, ICC COMPLIES WITH ICC A117.1-2017, MIAMI DADE (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"
Strike TypeCurved Lip
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 2.502
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE ND75PD SPA 613 C123 Lever, Grade 1, Nd Sparta, Oil Rubbed Bronze, Different