Authorized Distributor of TENSABARRIER

TENSABARRIER

Tensabarrier catalogue includes wall-mounted retractable barriers, rope barriers, portable posts & ropes, post top accessories, rigid barrier components, belt barrier & post accessories and more. Tensabarrier retractable belt barriers have a patented braking system including twin brake shoes for allowing the webbing to fall on the floor upon release before being slowly retracted back into the stanchion, making the retractable barrier safe and durable. The brand also manufactures a wide range of retractable belt stanchions, such as dual-line and receiver posts, in brass and chrome finishes. Tensabarrier retractable barrier tapes feature steel construction, providing robust and durable retractable barriers that withstand high-traffic environments. These retractable barrier tapes offer a universal base, allowing wheeled objects, such as buggies, wheelchairs and trollies, to roll over without obstruction, ensuring accessibility for all.

See More

Request a Quote

TENSABARRIER Wall Mounted Retractable Barriers

Wall Mounted Retractable BarriersRetractable belt barriers comprising a heavy-duty woven polyester belt with a braking mechanism for slow and safe belt retraction. Come equipped with a locking end to prevent accidental release (423 Products)

TENSABARRIER Belt Barrier Receiver Posts

Belt Barrier Receiver PostsADA-compliant barrier receiver posts designed to provide maximum crowd control and security, with the option of a second additional belt on selected models. Feature rubber floor protectors to prevent floor scuffing (258 Products)

TENSABARRIER Portable Posts and Ropes

Portable Posts and RopesSteel / PVC posts equipped with retractable belts to control crowds and create orderly queuing areas. Available in 2- & 6-inch-wide belt models with printed caution messages (1707 Products)

TENSABARRIER Rope Barriers

Rope Barriers(17 Products)

TENSABARRIER Post Top Accessories

Post Top AccessoriesIncludes acrylic signs, sign frames, announcement displays, sockets, caps and V-wall brackets ideal for use with barrier posts (77 Products)

TENSABARRIER Rigid Barrier Components

Rigid Barrier ComponentsPreconfigured rigid barriers allowing the flexibility to mount different objects with reduced installation time. Feature a dent- and scratch-resistant finish. Available in 1 - 8 component receiver port variants (22 Products)

TENSABARRIER Sign Holders

Sign Holders(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Tensabarrier MPNs cross individual references to the equivalent Vestil, Vision and Lavi models. So, if you're looking for a competitor item that is either out of stock or obsolete, Raptor Supplies has the equivalent Tensabarrier products available.

Why Us?

These Tensabarrier products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Tensabarrier products are transported by courier shipment and air freight for minimum downtime.

About Tensabarrier

Tensabarrier catalogue includes wall-mounted retractable barriers, rope barriers, portable posts & ropes, post top accessories, rigid barrier components, belt barrier & post accessories and more. Tensabarrier retractable belt barriers have a patented braking system including twin brake shoes for allowing the webbing to fall on the floor upon release before being slowly retracted back into the stanchion, making the retractable barrier safe and durable. The brand also manufactures a wide range of retractable belt stanchions, such as dual-line and receiver posts, in brass and chrome finishes. Tensabarrier retractable barrier tapes feature steel construction, providing robust and durable retractable barriers that withstand high-traffic environments. These retractable barrier tapes offer a universal base, allowing wheeled objects, such as buggies, wheelchairs and trollies, to roll over without obstruction, ensuring accessibility for all.

Major Trade Names

Tensaclear Barrier Post

Tensaclear Barrier Post

This transparent polycarbonate post offer versatility in crowd control and its clear design allows the insertion of promotional items or printed messages, elevating brand visibility. Durable and adaptable, this post can be filled on-site. Tensaclear is a robust, engaging solution for effective crowd...

management, seamlessly merging promotional opportunities with reliable crowd control.

RB1 Rollabarrier

RB1 Rollabarrier

It is a pioneering Tensator innovation and the original fully-featured wheeled retractable barrier for easy mobility. Its nesting feature enables the movement of up to three posts simultaneously, allowing queue setups and dismantling up to 3 times faster than others. Rollabarrier has a nesting base ...

that permits safe storage using 50% less floor space than standard Tensabarriers.

Frequently Asked Questions

How to maintain barrier posts?

  • Regularly inspect each barrier post for any signs of damage, wear, or malfunction. Check for cracks, dents or bent components that may compromise the structural integrity.
  • Keep barrier posts clean by regularly wiping them down with a damp, clean cloth. Use a mild soap solution or a non-abrasive cleaner for more stubborn stains or dirt.
  • Avoid using abrasive materials or harsh chemicals that may damage the post's surface.
  • If your barrier system includes retractable webbing, inspect it for fraying, tears or signs of wear. Replace damaged webbing promptly to maintain the effectiveness of the barrier.
  • If your barrier posts have moving parts, such as retractable belts, apply a silicone-based lubricant to ensure smooth operation. Lubricate any hinges or joints as recommended by the manufacturer.
  • Check and tighten any loose nuts, bolts or screws to maintain the stability of the barrier post. Ensure that all connections are secure to prevent wobbling or instability.

Does Transbarrier offer sign boards to be attached to the barrier post for hazard or message indication?

Yes, the brand offers Transbarrier acrylic signs for visual hazard indication.