LEONARD VALVE

Leonard Valve has been manufacturing high-quality thermostatic mixing valves for more than 100 years. The company's product range includes thermostatic water mixing valve systems, shower systems, shower valves, high-temperature alarm units, remote shower control systems, thermostatic water panel assemblies and hose stations. Leonard thermostatic mixing valves are widely used to blend hot water with cold water to ensure a constant and tepid water supply for emergency showers and bath outlets. These brass / bronze valves provide a flow range of 0.25 to 145 gpm, and can withstand a maximum pressure of 125 psi. The company's extensive range of hose stations is suitable for food processing, manufacturing and pharmaceutical industries. These hose stations consist of steam and water mixing valves for managing water temperature and a rack for easy hose access and storage. They feature stainless steel and brass construction, an operating temperature range of 120 - 200 degrees F and FNPT x MNPT connections.Choose from a wide range of the aforementioned products, on Raptor Supplies.

See More

Request a Quote

LEONARD VALVE Mixing Valves

Mixing Valves(67 Products)

LEONARD VALVE Parts

Parts(1 Product)

LEONARD VALVE Valve Accessories

Valve Accessories(49 Products)

LEONARD VALVE Hose Stations

Hose Stations(13 Products)

About Leonard Valve

Leonard Valve has been manufacturing high-quality thermostatic mixing valves for more than 100 years. The company's product range includes thermostatic water mixing valve systems, shower systems, shower valves, high-temperature alarm units, remote shower control systems, thermostatic water panel assemblies and hose stations. Leonard thermostatic mixing valves are widely used to blend hot water with cold water to ensure a constant and tepid water supply for emergency showers and bath outlets. These brass / bronze valves provide a flow range of 0.25 to 145 gpm, and can withstand a maximum pressure of 125 psi. The company's extensive range of hose stations is suitable for food processing, manufacturing and pharmaceutical industries. These hose stations consist of steam and water mixing valves for managing water temperature and a rack for easy hose access and storage. They feature stainless steel and brass construction, an operating temperature range of 120 - 200 degrees F and FNPT x MNPT connections.Choose from a wide range of the aforementioned products, on Raptor Supplies.