Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG

SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel

Item: CT9XJG Model: L9465P SL1 630Cross Ref: 457D26
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,678.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeCylinder With Schlage"C" Keyway
Electrical/mechanicalMechanical
FeaturesEasy Install, Non-Handed
For Use WithVarious Door Types
FunctionCommunicating
Handle MaterialSteel
Handle TypeLever
IncludesStrike
Key MaterialBrass
Key TypeDifferent
Keyway TypeSchlage C
Ligature ResistantYes
Lockset MaterialStainless Steel
Lockset Performance StrengthStandard Duty
Mortise / CylindricalMortise
Number Of Keys1
Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.2 1/4" x 1 3/4"
StyleAnti Ligature Lever
Visual Indicator MessageNo Message
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Failure ModeFail Secure
FinishSatin Stainless Steel
General Lockset FunctionStoreroom Lever Locksets
Location TypeCommercial
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset StyleL SL1
Lockset TypeMechanical
Mounting StyleScrew In
Outside Locking AccessKeyway
PropertiesCorrosion Resistant
StandardsANSI/BHMA A156.13-2017, BAA/TAA, CAN/ULC S104, COMPLIES WITH ICC A117.1, MIAMI-DADE NOA AND FLORIDA BUILDING COMMISSION LISTINGS, TEXAS DEPARTMENT OF INSURANCE (TDI), TITLE 19, CALIFORNIA STATE FIRE MARSHAL STANDARD), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE ND80BD ATH 626 Door Lever Lockset, Grade 1, Athens, Satin Chrome, Not Keyed | CT9XJM ND80BD ATH 626NoNo MessageAthensNot KeyedSatin ChromeStoreroom1 1/4" x 4 7/8"Heavy Duty€759.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel
€2,678.06 /unit