Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC

SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed

Item: CT9XJC Model: 09-138 SL1 630 BDCross Ref: 457D13
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2,471.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntiligature Lever
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesEasy Install, Non-Handed
For Use WithVarious Door Types
FunctionStoreroom
Handle MaterialSteel
Handle TypeLever
IncludesStrike
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Lockset MaterialStainless Steel
Lockset Performance StrengthStandard Duty
Mortise / CylindricalMortise
Number Of Keys0
Pins0
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.2 1/4" x 1 3/4"
Strike TypeANSI
StyleAnti Ligature Lever
Visual Indicator MessageNo Message
Ansi Lockset FunctionStoreroom
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FinishSatin Stainless Steel
General Lockset FunctionStoreroom Lever Locksets
Includes CoreCore Not Included
Knob/handle MaterialSteel
Location TypeInstitutional
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset StyleSL1 Lever Trim
Lockset TypeMechanical
StandardsANSI
Strike Plate Height2 1/4"
Strike Plate Width1 3/4"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE ND80BD ATH 626 Door Lever Lockset, Grade 1, Athens, Satin Chrome, Not Keyed | CT9XJM ND80BD ATH 626NoNo MessageAthensNot KeyedSatin ChromeStoreroom1 1/4" x 4 7/8"Heavy Duty€759.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed
€2,471.95 /unit