Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE L9050P 03A 626 KD C123 KWY Mortise Lockset, Grade 1, L Tubular, Satin Chrome, Different | CT9ZAN

SCHLAGE L9050P 03A 626 KD C123 KWY Mortise Lockset, Grade 1, L Tubular, Satin Chrome, Different

Item: CT9ZAN Model: L9050P 03A 626 KD C123 KWYCross Ref: 46TN42
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,050.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantNo
Backset2 3/4"
Electrical/mechanicalMechanical
FinishSatin Chrome
Fire RatedNot Rated
For Use WithVarious Door Types
FunctionEntrance , Entry/Office
Handle TypeLever
IncludesStrike
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Ligature ResistantNo
Location TypeCommercial
Lockset Fire RatingNot Rated
Mortise / CylindricalMortise
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
StyleL Tubular
Visual Indicator MessageNo Message
Ansi Lockset FunctionEntrance
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Failure ModeFail Secure
General Lockset FunctionOffice Lever Locksets
Lock Assembly TypeMortise
Lockset Handle TypeLever
Lockset StyleL Tubular
Lockset TypeMechanical
Mounting StyleScrew In
PropertiesCorrosion Resistant
StandardsANSI/BHMA A156.13-2017, BAA/TAA, CAN/ULC S104, COMPLIES WITH ICC A117.1, MIAMI-DADE NOA AND FLORIDA BUILDING COMMISSION LISTINGS, TEXAS DEPARTMENT OF INSURANCE (TDI), TITLE 19, CALIFORNIA STATE FIRE MARSHAL STANDARD), UL 437
Strike Plate Height4 7/8"
Strike Plate Lip Length1 3/16"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE L9050P 03A 626 KD C123 KWY Mortise Lockset, Grade 1, L Tubular, Satin Chrome, Different
€1,050.56 /unit