Flat Shipping

Flat Shipping at €24.99 + VAT

FIBRE-METAL BY HONEYWELL E1SW01A000 Hard Hat Full Brim E/g/c Swing Strap White | AB7KRQ 23V802

FIBRE-METAL BY HONEYWELL E1SW01A000 Hard Hat Full Brim E/g/c Swing Strap White

Item: AB7KRQ Model: E1SW01A000Cross Ref: 23V802
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassC, E, G
Ansi TypeType 1
ColorWhite
Fits Hat SizeUniversal
GraphicsNone
Shell MaterialThermoplastic
StyleFull Brim
SuspensionSwingstrap
VentingNo
Accessory Mounting OptionsNone
Ansi ClassificationType 1, Class E
ApplicationWelding Protection
Head Protection GraphicsNo Graphics
Head Protection MaterialThermoplastic
Head Protection StyleFull Brim
Head Protection Suspension TypeSwing Ratchet (8 Point)
Head Protection VentingNo
High-visibilityNo
Number Of Suspension Points8
SeriesSuperEight E1
StandardsANSI Z89.1-2009
Suspension Adjustment TypeSwing Ratchet

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)16.51
Ship length (cm)31.24
Ship width (cm)26.92
HS code6506106075
Country of OriginUS

Product Variants

ProductModelAccessory SlotsFits Hat SizeVentingGraphicsPrice
FIBRE-METAL BY HONEYWELL E1RW02A000 Hard Hat Full Brim E/g/c Ratchet Yellow | AB7KRK 23V796 E1RW02A000NoUniversalNoNone€45.77
FIBRE-METAL BY HONEYWELL E1RW03A000 Hard Hat Full Brim E/g/c Ratchet Orange | AB7KRL 23V797 E1RW03A000NoUniversalNoNone€44.79
FIBRE-METAL BY HONEYWELL E1RW71A000 Hard Hat Full Brim E/g/c Ratchet Blue | AB7KRM 23V798 E1RW71A000NoUniversalNoNone€47.13
FIBRE-METAL BY HONEYWELL E1RW74A000 Hard Hat Full Brim E/g/c Ratchet Green | AB7KRN 23V799 E1RW74A000NoUniversalNoNone€44.79
FIBRE-METAL BY HONEYWELL E1RW15A000 Hard Hat Full Brim E/g/c Ratchet Red | AB7KRP 23V801 E1RW15A000NoUniversalNoNone€44.79
FIBRE-METAL BY HONEYWELL E1SW02A000 Hard Hat Full Brim E/g/c Swing Strap Yellow | AB7KRR 23V803 E1SW02A000YesUniversalNoNone€53.34
FIBRE-METAL BY HONEYWELL E1SW71A000 Hard Hat Full Brim E/g/c Swing Strap Blue | AB7KRU 23V805 E1SW71A000YesUniversalNoNone€53.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL E1SW01A000 Hard Hat Full Brim E/g/c Swing Strap White
€37.13 /unit