Flat Shipping

Flat Shipping at €24.99 + VAT

SCHLAGE F51A ACC 716 Door Lever Lockset, Grade 2, Accent, Antique Bronze, Different | CT9XJW

SCHLAGE F51A ACC 716 Door Lever Lockset, Grade 2, Accent, Antique Bronze, Different

Item: CT9XJW Model: F51A ACC 716Cross Ref: 45EH02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantNo
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FinishAntique Bronze
For Use WithResidential/Light Commercial Applications
FunctionEntrance
Handle TypeLever
Includes(2) Keys, Latch, Mounting Hardware, Standard Cylinder, Strike
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSchlage SC1
Ligature ResistantNo
Lockset Performance StrengthLight Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins5
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1 5/8" x 2 1/4"
StyleF Accent
Visual Indicator MessageNo Message
Ansi GradeGrade 2
Ansi Lockset FunctionEntrance
Backset2 3/8"
Bolt TypeDead Latch
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FeaturesLock And Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt From Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Location TypeMultiple Family Residential
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF81
Lockset Handle TypeLever
Lockset StyleAccent
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins5
Performance Duty Rating3
StandardsANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL LISTED
Strike Plate Height2 1/4"
Strike Plate Width1 5/8"
Strike TypeFull Lip, Round Corner

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLigature ResistantVisual Indicator MessageStyleKey TypeFinishFunctionStrike Dim.Lockset Performance StrengthPrice
SCHLAGE 09-138 SL1 630 P Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJB 09-138 SL1 630 PNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,490.75
SCHLAGE 09-138 SL1 630 BD Antiligature Lever, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJC 09-138 SL1 630 BDNoNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,471.95
SCHLAGE L9465P SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel | CT9XJG L9465P SL1 630YesNo MessageAnti Ligature LeverDifferent-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06
SCHLAGE L9080J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJH L9080J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Storeroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9010 SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJJ L9010 SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Passage2 1/4" x 1 3/4"Standard Duty€2,348.18
SCHLAGE L9070J SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJK L9070J SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Classroom2 1/4" x 1 3/4"Standard Duty€2,634.18
SCHLAGE L9465BD SL1 630 Door Lever Lockset, Grade 1, Anti Ligature Lever, Stainless Steel, Not Keyed | CT9XJL L9465BD SL1 630YesNo MessageAnti Ligature LeverNot Keyed-Communicating2 1/4" x 1 3/4"Standard Duty€2,678.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHLAGE F51A ACC 716 Door Lever Lockset, Grade 2, Accent, Antique Bronze, Different
€126.22 /unit