Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL MSS-121-S-RQE-626 Mortise Lockset, Grade 1, Ms Sentinel, Satin Chrome | CU6VNA

TOWNSTEEL MSS-121-S-RQE-626 Mortise Lockset, Grade 1, Ms Sentinel, Satin Chrome

Item: CU6VNA Model: MSS-121-S-RQE-626Cross Ref: 45LU27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€800.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantYes
Backset2 3/4"
Case MaterialSteel
Electrical/mechanicalYes
FeaturesSingle Cylinder Functions
FinishSatin Chrome
For Use WithCommercial Doors
FunctionStoreroom , Storeroom, Fail Safe
Handle TypeLever
IncludesHardware
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSchlage SC4
Ligature ResistantNo
Lockset Handle TypeLever
Mortise / CylindricalMortise
Mortise/cylindricalMortise
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
StyleMS Sentinel
Visual Indicator MessageNo Message
Voltage24V DC
Voltage TypeFail Secure
Ansi GradeGrade 1
Ansi Lockset FunctionStoreroom
Bolt TypeLatch Bolt
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum1 3/4"
Failure ModeFail Safe
Fire Rating3 hrs.
General Lockset FunctionStoreroom Lever Locksets
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial, Industrial, Institutional, Residential
Lock Assembly TypeMortise
Lockset StyleMS Sentinel
Lockset TypeElectrical
Number Of Pins6
Outside Locking AccessKeyway
StandardsACT COMPLIANT, ANSI/BHMA A156.13
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantKey TypeStrike Dim.PinsNumber Of KeysKeyway TypePrice
TOWNSTEEL MRX-A-41-630 Lever Lockset, Arch Handle, Mortise | CD2UPA 420L52 MRX-A-41-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€421.04
TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise | CD2WVG 420L53 MRX-A-72-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€794.40
TOWNSTEEL MRX-A-07-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHK MRX-A-07-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,287.89
TOWNSTEEL MRX-A-20-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHL MRX-A-20-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,315.59
TOWNSTEEL CRX-A-86-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHM CRX-A-86-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,015.74
TOWNSTEEL MRX-A-26-630-LH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHN MRX-A-26-630-LHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23
TOWNSTEEL MRX-A-26-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHP MRX-A-26-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL MSS-121-S-RQE-626 Mortise Lockset, Grade 1, Ms Sentinel, Satin Chrome
€800.57 /unit