DIAMOND VANTAGE

Diamond Vantage has been manufacturing a wide variety of high-quality construction and abrasive tools since 2003. The Diamond Vantage product catalogue includes grinding wheels, sander polishing pads, depressed center wheels, saw blades, diamond wires, cup wheels and core bits. Core bits are high-speed cutting tools that have a hollow centre (like a hole saw) and are used to remove a cylindrical piece of material or to drill a hole without leaving the material behind. They have a diamond cutting tip ideal for drilling in concrete, stone, brick and asphalt, and are available in different drilling lengths and thread sizes. Diamond Vantage saw blades have a durable & segmented rim, and are used to clean cuts through ceramic tiles, concrete, brick and other hard materials. The company's abrasive cut-off wheels feature diamond as the abrasive material, ideal for cutting and grinding composite materials. Choose from a variety of Diamond Vantage blades, bits and tools in different diameters and cutting speeds on Raptor Supplies.

See More

Request a Quote

DIAMOND VANTAGE Floor Grinder Accessories

Floor Grinder AccessoriesIncludes 10-inch grinding heads used with single and dual head grinders for grinding concrete floors. Available in 10 and 20 segment variants (4 Products)

DIAMOND VANTAGE Sander Polisher Accessories

Sander Polisher AccessoriesIncludes 4-inch diamond and resin-bonded polishing pads in grit sizes ranging from 30 to 3000 (10 Products)

DIAMOND VANTAGE Abrasive Cut-Off and Chop Wheels

Abrasive Cut-Off and Chop WheelsType-1 diamond abrasive cut-off wheels used to cut steel, stainless-steel, rebar, cast-iron, aluminium and other non-ferrous metals. Have a maximum cutting speed of 25000 rpm and are available in different wheel diameters and grit sizes (6 Products)

DIAMOND VANTAGE Coring Bits

Coring BitsHigh-speed cutting tools with a diamond cutting tip (for drilling concrete, stone, brick and asphalt) and a hollow centre ideal for removing a cylindrical piece of material (59 Products)

DIAMOND VANTAGE Diamond Segment Cup Grinding Wheels

Diamond Segment Cup Grinding WheelsSingle row, double row and turbo cup wheels featuring diamond abrasives welded onto a disc / plate. Widely used in wet grinding and dry grinding applications on concrete, stone, granite and marble (25 Products)

DIAMOND VANTAGE Depressed Center Wheels

Depressed Center WheelsGrinding wheels featuring diamond as the abrasive material (suitable for steel, stainless-steel, rebar, cast-iron, aluminum and other non-ferrous metals) and a maximum speed of 15300 rpm (9 Products)

DIAMOND VANTAGE Masonry Drill Bits

Masonry Drill Bits(38 Products)

About Diamond Vantage

Diamond Vantage has been manufacturing a wide variety of high-quality construction and abrasive tools since 2003. The Diamond Vantage product catalogue includes grinding wheels, sander polishing pads, depressed center wheels, saw blades, diamond wires, cup wheels and core bits. Core bits are high-speed cutting tools that have a hollow centre (like a hole saw) and are used to remove a cylindrical piece of material or to drill a hole without leaving the material behind. They have a diamond cutting tip ideal for drilling in concrete, stone, brick and asphalt, and are available in different drilling lengths and thread sizes. Diamond Vantage saw blades have a durable & segmented rim, and are used to clean cuts through ceramic tiles, concrete, brick and other hard materials. The company's abrasive cut-off wheels feature diamond as the abrasive material, ideal for cutting and grinding composite materials. Choose from a variety of Diamond Vantage blades, bits and tools in different diameters and cutting speeds on Raptor Supplies.