RUBBERMAID FG264300WHT Utility Container 44 Gallon Lldpe White | AG6JYU 35ZU73

RUBBERMAID FG264300WHT Utility Container 44 Gallon Lldpe White

Item: AG6JYU Model: FG264300WHTCross Ref: 35ZU73
In Stock

Get it by Tuesday, Jun 10

€123.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Container
Bottom Dia.19"
Capacity44 gal.
ColorWhite
FinishUV Protectant
Height31 1/2"
Length31 1/2"
MaterialPolyethylene
ShapeRound
Top Dia.24"
Width24"
Container Product GroupingTrash Can
Container ShapeRound
Lid ConnectionNone
Material GroupingPlastic
MobilityStationary
StandardsNSF 2, NSF 21
Top TypeOpen
Width/diameter24"

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)79.76
Ship length (cm)68.58
Ship width (cm)58.42
HS code3924905650

Product Details:

    • Open/Closed Top (Open Top)

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishPrice
RUBBERMAID FG264360BLA Utility Container 44 Gallon Plastic Black | AB9WDM 2FTH4 FG264360BLARoundBlack44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360GRAY Utility Container 44 Gallon Plastic Gray | AB9WDN 2FTH5 FG264360GRAYRoundGray44 gal.31 1/2"PlasticUV Protectant€111.28
RUBBERMAID FG264360YEL Utility Container 44 Gallon Plastic Yellow | AB9WDP 2FTH6 FG264360YELRoundYellow44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360BLUE Utility Container 44 Gallon Plastic Blue | AB9WDQ 2FTH7 FG264360BLUERoundBlue44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360RED Utility Container 44 Gallon Plastic Red | AB9WDR 2FTH8 FG264360REDRoundRed44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG263256GRAY Utility Container 32 Gallon Polyethylene | AD2NWU 3TB47 FG263256GRAYRoundGray32 gal.27 1/4"PolyethyleneUV Protectant€70.15
RUBBERMAID FG264356GRAY Utility Container 44 Gallon Polyethylene | AD2NWV 3TB48 FG264356GRAYRoundGray44 gal.31 1/2"PolyethyleneUV Protectant€112.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG264300WHT Utility Container 44 Gallon Lldpe White
€123.54 /unit