RUBBERMAID FG264360RED Utility Container 44 Gallon Plastic Red | AB9WDR 2FTH8

RUBBERMAID FG264360RED Utility Container 44 Gallon Plastic Red

Item: AB9WDR Model: FG264360REDCross Ref: 2FTH8
In Stock

Get it by Thursday, Jun 12

€125.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Container
Bottom Dia.24"
Capacity44 gal.
ColorRed
Diameter24"
FinishUV Protectant
Height31 1/2"
MaterialPlastic
ShapeRound
Top Dia.24"

Shipping Info:

Ship weight (kg) 5.5125
Ship height (cm)79.5
Ship length (cm)71.12
Ship width (cm)62.23
HS code3924905650
Country of OriginUS

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishPrice
RUBBERMAID FG264360BLA Utility Container 44 Gallon Plastic Black | AB9WDM 2FTH4 FG264360BLARoundBlack44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360GRAY Utility Container 44 Gallon Plastic Gray | AB9WDN 2FTH5 FG264360GRAYRoundGray44 gal.31 1/2"PlasticUV Protectant€111.28
RUBBERMAID FG264360YEL Utility Container 44 Gallon Plastic Yellow | AB9WDP 2FTH6 FG264360YELRoundYellow44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360BLUE Utility Container 44 Gallon Plastic Blue | AB9WDQ 2FTH7 FG264360BLUERoundBlue44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG263256GRAY Utility Container 32 Gallon Polyethylene | AD2NWU 3TB47 FG263256GRAYRoundGray32 gal.27 1/4"PolyethyleneUV Protectant€70.15
RUBBERMAID FG264356GRAY Utility Container 44 Gallon Polyethylene | AD2NWV 3TB48 FG264356GRAYRoundGray44 gal.31 1/2"PolyethyleneUV Protectant€112.38
RUBBERMAID FG352600GRAY Utility Container 28 Gallon Lldpe Gray | AD7YAF 4HC07 FG352600GRAYSquareGray28 gal.22 1/2"LLDPEUV Protectant€67.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG264360RED Utility Container 44 Gallon Plastic Red
€125.61 /unit