RUBBERMAID FG264356GRAY Utility Container 44 Gallon Polyethylene | AD2NWV 3TB48

RUBBERMAID FG264356GRAY Utility Container 44 Gallon Polyethylene

Item: AD2NWV Model: FG264356GRAYCross Ref: 3TB48
In Stock

Get it by Thursday, Jun 12

€117.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Container
Capacity44 gal.
ColorGray
Container Basic MaterialPlastic
Container MarkingsInedible, No Comestible
Container Product GroupingTrash Can
Container ShapeRound
Dia.24"
Diameter24"
FinishUV Protectant
Height31 1/2"
Lid OptionsNo Lid
MaterialPolyethylene
Material GroupingPlastic
MobilityStationary
Primary Container ColorGray
Promotion RestrictionNot Eligible For Promotion
ShapeRound
Specific Container MaterialPlastic
Top Dia.24"
Width, Diameter27"

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)80.01
Ship length (cm)68.58
Ship width (cm)60.96
HS code3924905650
Country of OriginUS

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishPrice
RUBBERMAID FG264360BLA Utility Container 44 Gallon Plastic Black | AB9WDM 2FTH4 FG264360BLARoundBlack44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360GRAY Utility Container 44 Gallon Plastic Gray | AB9WDN 2FTH5 FG264360GRAYRoundGray44 gal.31 1/2"PlasticUV Protectant€111.28
RUBBERMAID FG264360YEL Utility Container 44 Gallon Plastic Yellow | AB9WDP 2FTH6 FG264360YELRoundYellow44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360BLUE Utility Container 44 Gallon Plastic Blue | AB9WDQ 2FTH7 FG264360BLUERoundBlue44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360RED Utility Container 44 Gallon Plastic Red | AB9WDR 2FTH8 FG264360REDRoundRed44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG263256GRAY Utility Container 32 Gallon Polyethylene | AD2NWU 3TB47 FG263256GRAYRoundGray32 gal.27 1/4"PolyethyleneUV Protectant€70.15
RUBBERMAID FG352600GRAY Utility Container 28 Gallon Lldpe Gray | AD7YAF 4HC07 FG352600GRAYSquareGray28 gal.22 1/2"LLDPEUV Protectant€67.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG264356GRAY Utility Container 44 Gallon Polyethylene
€117.57 /unit