Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING ZSCRW-225 Phillips Drive Pan Head Screw, PK 100, M2.5 Thread Size, 12 mm Length | CU7JMW

USA SEALING ZSCRW-225 Screw, M2.5 Thread Size, SS, 12 mm Lg., Std Machine Screw, Pan, 100 Pk

Item: CU7JMW Model: ZSCRW-225Cross Ref: 61JF68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.83 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew
Drive TypePhillips
FinishPlain
Head Height2.1 mm
Head TypePan
Head Width5 mm
Includes NutsNo
Includes WashersNo
Length12 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength70000 psi
Thread DirectionRight Hand
Thread SizeM2.5
Thread StyleFully Threaded
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985
DrivePhillips
Drive Size#1
Fastener Length12 mm
Includes NutNo
Includes WasherNo
Machine Screw TypeStandard Machine Screw
Overall Length12 mm
Screw SizeM2.5

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSCRW-225 Screw, M2.5 Thread Size, SS, 12 mm Lg., Std Machine Screw, Pan, 100 Pk
€11.83 /pack