RUBBERMAID FG263256GRAY Utility Container 32 Gallon Polyethylene | AD2NWU 3TB47

RUBBERMAID FG263256GRAY Utility Container 32 Gallon Polyethylene

Item: AD2NWU Model: FG263256GRAYCross Ref: 3TB47
In Stock

Get it by Tuesday, Jun 10

€70.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Container
Capacity32 gal.
ColorGray
Container Basic MaterialPlastic
Container MarkingsInedible, No Comestible
Container Product GroupingTrash Can
Container ShapeRound
Dia.22"
Diameter22"
FinishUV Protectant
Height27 1/4"
Lid OptionsNo Lid
MaterialPolyethylene
Material GroupingPlastic
MobilityStationary
Primary Container ColorGray
ShapeRound
Specific Container MaterialPlastic
Top Dia.22"
Trash Container Capacity32 gal.
Width, Diameter22"
For Use With Dolly Mfr. Model NumberFG264000BLA
For Use With Lid Grainger Item Number5W004
Lid ConnectionNone
StandardsNSF 2, NSF 21
Top TypeOpen
Width/diameter22"

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)69.34
Ship length (cm)68.58
Ship width (cm)55.88
HS code3924905650
Country of OriginUS

Product Variants

ProductModelShapeColorCapacityHeightMaterialFinishPrice
RUBBERMAID FG264360BLA Utility Container 44 Gallon Plastic Black | AB9WDM 2FTH4 FG264360BLARoundBlack44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360GRAY Utility Container 44 Gallon Plastic Gray | AB9WDN 2FTH5 FG264360GRAYRoundGray44 gal.31 1/2"PlasticUV Protectant€111.28
RUBBERMAID FG264360YEL Utility Container 44 Gallon Plastic Yellow | AB9WDP 2FTH6 FG264360YELRoundYellow44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360BLUE Utility Container 44 Gallon Plastic Blue | AB9WDQ 2FTH7 FG264360BLUERoundBlue44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264360RED Utility Container 44 Gallon Plastic Red | AB9WDR 2FTH8 FG264360REDRoundRed44 gal.31 1/2"PlasticUV Protectant€118.99
RUBBERMAID FG264356GRAY Utility Container 44 Gallon Polyethylene | AD2NWV 3TB48 FG264356GRAYRoundGray44 gal.31 1/2"PolyethyleneUV Protectant€112.38
RUBBERMAID FG352600GRAY Utility Container 28 Gallon Lldpe Gray | AD7YAF 4HC07 FG352600GRAYSquareGray28 gal.22 1/2"LLDPEUV Protectant€67.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUBBERMAID FG263256GRAY Utility Container 32 Gallon Polyethylene
€70.63 /unit