RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia | CT9BDU

RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia

Item: CT9BDU Model: MiniCross Ref: 54ZG80
In Stock

Get it by Tuesday, Jun 17

€11,421.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Inspection Camera Reel
Cordless Tool Kit ContentsBare Tool
Cable Diameter0.36"
Cable Lg.200 ft.
Cable TypePush Cable
Camera Dia.1.18"
Camera MaterialStainless Steel
Camera TypeSelf Leveling
Camera Water Resistance Depth330 ft.
Compatible Mfr. Model NumberCS12X, CS65XR, CS6X
Compatible Product TypeRIDGID Digital Recording Monitors
Connector TypeUniversal 3 Pin
Data TransmissionInterconnect Cable
Distance CountingYes
FeaturesData Enabled Camera Heads Designed For Drain Inspection, Downloadable Free HQx Live App To View And Record Video From A Csx Series Monitor On Phone Or Tablet, HDR Image Sensor Offers In-Pipe Imaging In Difficult Lighting Conditions, Self-Leveling Option Ensures Camera Image Is Upright, TiltSense Data Sensor Displays The Camera'S In Pipe Pitch On Csx Series Wi-Fi Enabled Monitors
FunctionVideo Recording
Light TypeLED
MaterialSteel
Max. Pipe Dia.8"
Maximum Operating Temperature122°F
Min. Pipe Dia.1 1/2"
Minimum Operating Temperature14°F
No. Of Batteries Included0
Number Of Lights18
Number Of Wheels0
Overall Height22"
Overall Length20 3/8"
Overall Width11 1/4"
Power SourceMonitor (Not Included)
Product TypeCamera Reel
Reel MaterialMetal, Polyethylene
Reel TypeEnclosed Drum
Resolution656 x 492
Tilt SensingIncluded
Tool SeriesSeeSnake
Water Resistance RatingIPX5

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)55.88
Ship length (cm)51.75
Ship width (cm)28.58
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthCable Dia.Connector TypeNumber Of WheelsMax. Operating Temp.Pipe CapacityPrice
RIDGID 42348 Pipe Inspect Camera 1.5-6 Inch Capacity 200 Feet | AC6MFD 34F824 4234824"21"14"0.31"Waterproof, Universal 3-Pin2-1 1/2" to 6"-
RFQ
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia | CT9BDN Standard--------€11,834.93
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia, Fixed | CT9BDP Standard--------€13,027.72
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 325 ft Length, 12 Inch Max. Pipe Dia | CT9BDQ Standard--------€16,398.16
RIDGID Compact2 Pipe Inspection Camera Reel, SeeSnake Compact2, 100 ft Length, 6 Inch Max. Pipe Dia | CT9BDR Compact2--------€8,195.65
RIDGID 70808 Pipe Inspection Camera Reel, SeeSnake microReel APX, 100 ft Length | CT9BDT 7080816 1/4"13 1/4"8 3/4"0.27"2 Pin Plug-115°F-€5,621.78
RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia, Fixed | CT9BDV Mini--------€9,597.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia
€11,421.02 /unit