Authorized Distributor of CHAPIN

CHAPIN

The brand's catalogue includes constant flow valves, O-ring kits, pumps, plunger rods, pump rods & seals, filter baskets, cap assemblies and handheld & compressed air sprayers. Chapin constant flow valves are designed to adjust and regulate the amount of airflow within a pneumatic system (flow rate pressure up to 29 psi). They feature polyurethane construction to provide airtight and waterproof properties, along with enhanced durability. The brand's handheld sprayers are suitable for quick spot spraying applications during gardening, farming & forestry. These high-quality Chapin sprayers come with an adjustable nozzle for fine mists to coarse streams, can hold liquid up to 3 gallons and have a maximum operating pressure of 65 psi. Choose from a broad range of sprayers, in addition to pump sprayer accessories & parts including replacement hoses, replacement wands, nozzles, repair kits, straight brass extensions and diaphragm pumps.

See More

Request a Quote

Things To Consider

Cross-Reference Alternatives

Chapin's MPNs cross individual references to the equivalent Solo model numbers. So if you are looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Chapin products available. Customers can also cross-reference most Chapin sprayers and valves using the last 5 digits of the model numbers.

Shipping

These Chapin sprayers and valves have flow rate pressures ranging from 14.5 psi to 65 psi. They require careful packaging as some products might get damaged while shipping. Hence, these Chapin products and accessories are delivered by air freight and courier shipment for minimum downtime.

About Chapin

The brand's catalogue includes constant flow valves, O-ring kits, pumps, plunger rods, pump rods & seals, filter baskets, cap assemblies and handheld & compressed air sprayers. Chapin constant flow valves are designed to adjust and regulate the amount of airflow within a pneumatic system (flow rate pressure up to 29 psi). They feature polyurethane construction to provide airtight and waterproof properties, along with enhanced durability. The brand's handheld sprayers are suitable for quick spot spraying applications during gardening, farming & forestry. These high-quality Chapin sprayers come with an adjustable nozzle for fine mists to coarse streams, can hold liquid up to 3 gallons and have a maximum operating pressure of 65 psi. Choose from a broad range of sprayers, in addition to pump sprayer accessories & parts including replacement hoses, replacement wands, nozzles, repair kits, straight brass extensions and diaphragm pumps.

Major Trade Names

Chapin Premier Tri-Poxy Steel Sprayers

Chapin Premier Tri-Poxy Steel Sprayers

1380 Premier Series steel sprayers handle weed killers, fertilisers and pesticides. These 3-gallon units feature Tri-Poxy coated steel construction for long-lasting performance. They also come equipped with chemical-resistant gaskets & seals, and a four-position nozzle for spraying versatility.

Chapin CFValve Constant Flow Valves

Chapin CFValve Constant Flow Valves

They are attached to sprayer nozzles for maintaining a constant flow rate with 1.5% accuracy, despite pressure variations. These valves minimise drift and automatically close when the output pressure declines from the current valve pressure. They include two adapters (11/16 to 3/8 inches and 3/8 to ...

11/16 inches).

Chapin SureSpray Sprayers

Chapin SureSpray Sprayers

These sprayers are translucent poly tanks with a large funnel-top for easy filling and cleaning. They feature SureSpray anti-clog filters to ensure clog-free spraying. They include an adjustable nozzle and an onboard cup for accurately measuring & mixing chemicals. These Chapin sprayers come with an...

ergonomic handle for easy carrying and pumping.

Chapin Stand-n-Spray No Bend Sprayers

Chapin Stand-n-Spray No Bend Sprayers

These sprayers are supplied with a pump and handle for pressurising the tank without bending. They feature a translucent poly bottle and funnel mouth opening having a built-in splash guard to enable easy & safe filling. They also offer SureSpray anti-clog filters for clog-free spraying.

Chapin Competitive Advantages

Chapin Backpack Sprayers

Chapin Backpack Sprayers

They feature patented JetClean self-cleaning pump technology with a 3-stage filtration system for directing a strong burst of liquid through the tank filter with each downward pump stroke. The integrated filter eliminates clogging and stays free of debris. These sprayers have a translucent poly tank with wide-mouth opening for quick filling & clean...

ing, and a stainless-steel constructed wand for prolonged use. These Chapin sprayers come equipped with a foldable swing-away pump handle that can be easily set up for either left or right handed use. They are configured with a back pad and padded shoulder straps for comfortable spraying over a prolonged period of time.

Frequently Asked Questions

How do you clean a Chapin sprayer?

  • Always empty the sprayer after each use.
  • Clean the tank thoroughly.
  • Fill it with water and replace the pump cap tightly.
  • Pressurise the sprayer by pumping 15 times.
  • Squeeze the shut-off (discharge) point to empty contents through the nozzle.
  • Repeat if needed.