RIDGID 42348 Pipe Inspect Camera 1.5-6 Inch Capacity 200 Feet | AC6MFD 34F824

RIDGID 42348 Pipe Inspect Camera 1.5-6 Inch Capacity 200 Feet

Item: AC6MFD Model: 42348Cross Ref: 34F824
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Inspection Camera Reel
Cable Dia.0.31"
Cable TypeAbrasion Resistant Wrapped Inner Core With Integrated Power/Video Signal
Connector TypeWaterproof, Universal 3-Pin
Display ColorColor
MaterialMetal, Polyethylene, Fiberglass, Polypropylene, Stainless Steel
Number Of Wheels2
Operating Temp.-40°F to +130°F
Overall Height24"
Overall Length21"
Overall Width14"
Pipe Capacity1 1/2" to 6"
WaterproofCamera Up To 225 Ft.
Cable Diameter0.31"
Camera Dia.1"
Camera MaterialStainless Steel
Camera TypeFixed
IncludesCentering Guides, Sonde, Transport Cart
Max. Pipe Dia.6"
Product TypeCamera Reel
Reel MaterialPolyethylene
Reel TypeEnclosed Drum

Shipping Info:

Ship weight (kg) 19.78
Ship height (cm)68.83
Ship length (cm)58.93
Ship width (cm)38.61
HS code8525803010
Country of OriginUS

Product Details:

    • Camera Diameter (1")
    • Camera Type (Stainless Steel With High Intensity Lights)
    • Monitor System (6PFE2, 4NCV2, 13C593, 6PFE1, 20KY52, 32NT43, 31XN14, 6DNY1)
    • Push Rod Length (200 ft.)
    • Reel Type (Enclosed Polyethelene Drum)

Product Variants

ProductModelOverall HeightOverall LengthOverall WidthCable Dia.Connector TypeNumber Of WheelsMax. Operating Temp.Pipe CapacityPrice
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia | CT9BDN Standard--------€11,834.93
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 200 ft Length, 12 Inch Max. Pipe Dia, Fixed | CT9BDP Standard--------€13,027.72
RIDGID Standard Pipe Inspection Camera Reel, SeeSnake, 325 ft Length, 12 Inch Max. Pipe Dia | CT9BDQ Standard--------€16,398.16
RIDGID Compact2 Pipe Inspection Camera Reel, SeeSnake Compact2, 100 ft Length, 6 Inch Max. Pipe Dia | CT9BDR Compact2--------€8,195.65
RIDGID 70808 Pipe Inspection Camera Reel, SeeSnake microReel APX, 100 ft Length | CT9BDT 7080816 1/4"13 1/4"8 3/4"0.27"2 Pin Plug-115°F-€5,621.78
RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia | CT9BDU Mini--------€10,635.50
RIDGID Mini Pipe Inspection Camera Reel, SeeSnake Mini, 200 ft Length, 8 Inch Max. Pipe Dia, Fixed | CT9BDV Mini--------€9,597.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 42348 Pipe Inspect Camera 1.5-6 Inch Capacity 200 Feet