Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 32920 Tube Cutter 3/16-1 1/8 In | AE2YWT 5A193

RIDGID 32920 15 Tube Cutter, 3/16 To 1 1/8 Inch Cutting Capacity

Item: AE2YWT Model: 32920Cross Ref: 5A193 / 15
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing Cutter
Blade MaterialSteel
Body MaterialZinc Alloy
Cutting ActionManual
Handle DesignErgonomic
Overall Length6 1/2"
IncludesSpare Wheel
Includes Reaming ToolYes
Maximum Cutting Capacity1 3/16"
Minimum Cutting Capacity1/4"
Product TypeTubing Cutter
Tool Length6 1/2"

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)4.32
Ship length (cm)21.34
Ship width (cm)9.65
HS code8203406000
Country of OriginUS

Product Variants

ProductModelCutsCapacityPrice
RIDGID 32975 Midget Tube Cutter 1/8-5/8 In | AA8YKF 1ATH6 32975--€24.04
RIDGID 40617 Midget Tube Cutter 1/4-1 1/8 In | AA8YKG 1ATH7 40617--€33.92
RIDGID 97212 Stainless Steel Tube Cutter 8 1/2 Inch Length | AB3XFY 1VTU2 97212Stainless Steel-€83.74
RIDGID 23493 Plastic Tubing Cutter 1/8 To 1 3/8 In | AB4DXZ 1XDX7 23493--€50.09
RIDGID 23488 Plastic Pipe/tube Cutter 1 5/8 Inch Cap | AB9FHG 2CVH7 23488--€34.21
RIDGID 32985 Midget Tube Cutter 3/16-15/16 In | AD6RRU 4A513 32985--€25.05
RIDGID 32910 Tube Cutter 1/8-1 In | AD6ZWF 4CW54 32910--€45.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 32920 15 Tube Cutter, 3/16 To 1 1/8 Inch Cutting Capacity
€64.80 /unit