VERMONT GAGE 361182010 1 3/8-12 UNF 2A STL GO RING GAGE | BH2QTV

VERMONT GAGE 361182010 Threaded Ring Gage, 1 3/8 Inch - 12 Thread Size, Go (Minus), 2A Thread Class, UNF

Item: BH2QTV Model: 361182010Cross Ref: 800KZ6
Limited Availability
€295.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Gage
Classification2A
Ring TypeSingle
Thread Size1 3/8"-12
Dimension TypeInch
FinishChrome Plated
Gauge DesignAdjustable
Gauge TypeGo Minus
Go Pitch Dia.1.319"
HardnessRockwell 60/62
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
Pitch Diameter - Go Member1.319"
Standard Logoasme.png, iso.png
StandardsASME B47.1, ISO 17025
System Of MeasurementInch
Thread ClassClass 2A
Thread Class2A
Thread Length3/4"
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelMaterialThread SizePrice
VERMONT GAGE 361182020 1 3/8-12 UNF 3A STL GO RING GAGE | BH2QTW 361182020Tool Steel1 3/8"-12€295.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 361182010 Threaded Ring Gage, 1 3/8 Inch - 12 Thread Size, Go (Minus), 2A Thread Class, UNF
€295.39 /unit