Flat Shipping

Flat Shipping at €24.99 + VAT

RIDGID 89445 End Pipe Wrench Forged Steel 24 inch Length | AH8DNP 38HY76

RIDGID 89445 24 End Pipe Wrench Forged Steel 24 inch Length

Item: AH8DNP Model: 89445Cross Ref: 38HY76 / 24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Pipe Wrench
Handle MaterialCast Iron
Handle TypeI Beam
Jaw Capacity3"
Jaw MaterialSteel
Jaw TextureSerrated
Jaw TypeSerrated
Non-sparkingNo
Overall Length24"
Tether CapableNot Tether Capable
Tether StyleTether Capable
NonsparkingNo

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)5.84
Ship length (cm)59.69
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Nonsparking : No

Product Variants

ProductModelOverall LengthJaw CapacityJaw MaterialJaw TextureHandle TypeNon-sparkingTether StylePrice
RIDGID 31070 End Pipe Wrench Cast Iron 14 Inch Length | AD6ZVV 4CW43 3107014"2"Forged SteelSerratedI Beam--€76.93
RIDGID 31075 End Pipe Wrench Cast Iron 18 Inch Length | AD6ZVW 4CW44 3107518"2 1/2"Forged SteelSerratedI Beam--€109.99
RIDGID 90107 End Pipe Wrench Aluminium 10 Inch Length | AE9YNL 6NTR1 9010710"1 1/2"SteelSerratedI BeamNoTether Capable€95.36
RIDGID 90117 End Pipe Wrench Aluminium 14 Inch Length | AF2WUP 6YJ46 9011714"2"Forged SteelSerratedI BeamNoTether Capable€120.13
RIDGID 90122 End Pipe Wrench Aluminium 18 Inch Length | AF2WUQ 6YJ47 9012218"2 1/2"Forged SteelSerratedI BeamNoTether Capable€161.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 89445 24 End Pipe Wrench Forged Steel 24 inch Length
€266.78 /unit