NEW PIG 104PS Absorbent Sock White 10 Gallon PK10 | AH2XZY 30RC52

NEW PIG 104PS Absorbent Sock White 10 Gallon PK10

Item: AH2XZY Model: 104PSCross Ref: 30RC52
In Stock

Get it by Tuesday, Jun 17

€170.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Sock
ColorWhite
ConnectorNo Connector
Diameter3"
Fill MaterialPolypropylene
Fluids AbsorbedOil Based Liquids
Length4 ft.
Outer MaterialPolypropylene
Uv ProtectionNo
Volume Absorbed Per Pkg.10 gal.
Color/patternWhite
Connector MaterialNo Connector
Connector TypeNo Connector
Filler MaterialPolypropylene
FloatingYes
For Use With Chemical Or Metal TypeFuels, Oil-Based Liquids, Oils
Mildew ResistantNo
NeutralizingNo
Nfpa99Yes
Outer Mesh MaterialPolypropylene
Outside Skin MaterialPolypropylene
Printed MessageAbsorbs Oil Based Liquids Not Water
Product TypeSkimmer Sock
Size3" x 48"
Sock/boom ProfileRound
Specialized ApplicationsSkimming
Static DissipativeYes
Uv ResistantYes
Volume Absorbed Per Sock/boom1 gal.

Shipping Info:

Ship weight (kg) 5.229
Ship height (cm)29.21
Ship length (cm)56.9
Ship width (cm)39.88
Country of OriginUS

Product Details:

    • Static Dissipative : Yes

Product Variants

ProductModelMPNPkg. Qty.Price
NEW PIG 404 Absorbent Sock Gray 20 Gallon PK40 | AH2XWA 30PV67 40440440€92.01
NEW PIG 4048 Absorbent Sock Blue 30 Gallon PK40 | AH2XWB 30PV71 4048404840€123.07
NEW PIG 35700 Absorbent Sock Blue/Gray 1.5 Gallon PK2 | AH2XWD 30PV90 35700357002€25.93
NEW PIG 35701 Absorbent Sock Blue/Gray 9 Gallon PK12 | AH2XWE 30PV91 357013570112€106.56
NEW PIG 204 Absorbent Sock Gray 10 Gallon PK20 | AH2XXV 30RC02 20420420€58.66
NEW PIG PIG205 Absorbent Sock Gray 15 Gallon PK60 | AH2XXW 30RC03 PIG205PIG20560€123.07
NEW PIG PIG209 Absorbent Sock Gray 13.75 Gallon PK16 | AH2XXX 30RC04 PIG209PIG20916€124.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NEW PIG 104PS Absorbent Sock White 10 Gallon PK10
€170.22 /pack