Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

RIDGID 31075 End Pipe Wrench Cast Iron 18 Inch Length | AD6ZVW 4CW44

RIDGID 31075 E-18 End Pipe Wrench Cast Iron 18 Inch Length

Item: AD6ZVW Model: 31075Cross Ref: 4CW44 / E-18
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€139.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Pipe Wrench
Handle MaterialCast Iron
Handle TypeI Beam
Jaw Capacity2 1/2"
Jaw MaterialForged Steel
Jaw TextureSerrated
Jaw TypeStandard
Overall Length18"
Tether CapableNot Tether Capable
NonsparkingNo
Tether StyleTether Capable

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)3.81
Ship length (cm)40.64
Ship width (cm)10.16
HS code8204120000
Country of OriginUS

Product Variants

ProductModelOverall LengthJaw CapacityJaw MaterialJaw TextureHandle TypeNon-sparkingTether StylePrice
RIDGID 31070 End Pipe Wrench Cast Iron 14 Inch Length | AD6ZVV 4CW43 3107014"2"Forged SteelSerratedI Beam--€76.93
RIDGID 90107 End Pipe Wrench Aluminium 10 Inch Length | AE9YNL 6NTR1 9010710"1 1/2"SteelSerratedI BeamNoTether Capable€95.36
RIDGID 90117 End Pipe Wrench Aluminium 14 Inch Length | AF2WUP 6YJ46 9011714"2"Forged SteelSerratedI BeamNoTether Capable€120.13
RIDGID 90122 End Pipe Wrench Aluminium 18 Inch Length | AF2WUQ 6YJ47 9012218"2 1/2"Forged SteelSerratedI BeamNoTether Capable€161.76
RIDGID 89445 End Pipe Wrench Forged Steel 24 inch Length | AH8DNP 38HY76 8944524"3"SteelSerratedI BeamNoTether Capable€241.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RIDGID 31075 E-18 End Pipe Wrench Cast Iron 18 Inch Length
€139.21 /unit